Apply to be a TradeMaster!
Main product image of M18 FUEL 12" Top Handle Chainsaw, 2826-20C
Magnifying glass
Hover image to zoom

M18 FUEL 12" Top Handle Chainsaw, 2826-20C

Brand:
Milwaukee
SKU:
2826-20C
Rating:
(0)
Q&A:
(0)
M18 FUEL 12" Top Handle Chainsaw, 2826-20C
Magnifying glass
Hover image to zoom
$400.19 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Metallics, Red, White, Black
Product Highlight: Material
Steel
Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
12" Length

Description

–
The Milwaukee M18 FUEL 12" Top Handle Chainsaw cuts faster than 35cc gas, delivers the power to cut hardwoods, and eliminates the headaches associated with gas engines. The saw is designed to meet the performance, durability, and ergonomic needs of the professional arborist, power utility linemen, and landscape maintenance professional. M18 FUEL technology allows the saw to reach full throttle in under 1 second providing ultimate control and cut faster than 35cc gas for increased application speed. The POWERSTATE Brushless Motor maintains speed under heavy loads without bogging down to outperform small gas engines and higher voltage systems. In addition to outperforming gas competitors, the saw eliminates all of the headaches associated with gas engines, such as pull starts, noise levels, emissions, and regular maintenance. The REDLINK PLUS Intelligence enables full-circle communication between the tool and battery, providing you with unmatched levels of performance, protection, and productivity. The M18 REDLITHIUM HIGH OUTPUT XC 8.0 Battery (not included) provides efficient power delivery giving you longer runtime in application with the ability to make 150 cuts per charge in 4" x4" Cedar. The saw has a professionally demanded feature set including an easy access chain tensioner, automatic oiler, metal bucking spikes, onboard scrench storage, lanyard loop, and climbing scabbard. The M18 FUEL 12" Top Handle Chainsaw is fully compatible with 250+ solutions on the M18 system.
  • POWERSTATE Brushless Motor delivers the power to complete cuts in demanding applications providing up to 2.7HP peak power and 3.2Nm of peak torque
  • Fully compatible with the M18 System, featuring over 250+ tools
  • Optimized for REDLITHIUM FORGE batteries delving 150 cuts per charge with an XC 8.0 and 225 cuts per charge with HD12.0 in cedar 4"x4"
  • REDLINK PLUS Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications
  • Completes the same applications as gas-powered top handle chainsaws without pull starts, high noise levels, emissions, mixing gas and oil, or engine maintenance
  • Easy access chain tensioner allows for quick adjustments to chain tension
  • Onboard storage for scrench
  • Translucent oil reservoir allows for clear visibility to oil levels
  • Climbing scabbard covers bucking spikes, locks on to saw, and has tie off points for aerial applications

Specs

–
Color:

Metallics

Red

White

Black

Product Type:

Chainsaw

Battery Type:

M18 Lithium-Ion Battery

Material:

Steel

Country of Origin:

China

Power Source:

Battery

Length (Inches):

12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy