Apply to be a TradeMaster!
Main product image of M18 FUEL 14" Top Handle Chainsaw Kit
Magnifying glass
Hover image to zoom

M18 FUEL 14" Top Handle Chainsaw Kit

Brand:
Milwaukee
SKU:
2826-21T
Rating:
(0)
Q&A:
(0)
M18 FUEL 14" Top Handle Chainsaw Kit
Magnifying glass
Hover image to zoom
$499.00 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Items Included List:

(1) M18 FUEL 14" Top Handle Chainsaw; (1) REDLITHIUM HIGH OUTPUT XC 8.0 Battery; (1) M18 & M12 Rapid Charger; (1) Scabbard; (1) Scrench

The Milwaukee M18 FUEL 14" Top Handle Chainsaw Kit cuts faster than 35cc gas, delivers the power to cut hardwoods, and eliminates the headaches associated with gas engines. The saw is designed to meet the performance, durability, and ergonomic needs of the professional arborist, power utility linemen, and landscape maintenance professional. M18 FUEL technology allows the saw to reach full throttle in under 1 second providing ultimate control and cut faster than 35cc gas for increased application speed. The POWERSTATE Brushless Motor maintains speed under heavy loads without bogging down to outperform small gas engines and higher voltage systems. In addition to outperforming gas competitors, the saw eliminates all of the headaches associated with gas engines, such as pull starts, noise levels, emissions, and regular maintenance. The REDLINK PLUS Intelligence enables full-circle communication between the tool and battery, providing you with unmatched levels of performance, protection, and productivity. The M18 REDLITHIUM HIGH OUTPUT XC 8.0 Battery provides efficient power delivery giving you longer runtime in application with the ability to make 150 cuts per charge in 4" x4" Cedar. The saw has a professionally demanded feature set including an easy access chain tensioner, automatic oiler, metal bucking spikes, onboard scrench storage, lanyard loop, and climbing scabbard. The M18 FUEL 14" Top Handle Chainsaw is fully compatible with 250+ solutions on the M18 system.
  • POWERSTATE Brushless Motor delivers the power to cut hardwoods.
  • Chainsaw Kit is fully compatible with the M18 System
  • Powerful REDLITHIUM Battery delivers 150 cuts per charge
  • POWERSTATE Brushless Motor delivers the power to complete cuts in demanding applications providing up to 2.7HP peak power and 3.2Nm of peak torque

Specs

–
Product Type:

Chainsaw

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy