Apply to be a TradeMaster!
Main product image of M18 FUEL 14" Top Handle Chainsaw 2 Battery Kit
Magnifying glass
Hover image to zoom

M18 FUEL 14" Top Handle Chainsaw 2 Battery Kit

Brand:
Milwaukee
SKU:
2826-22T
Rating:
(0)
Q&A:
(0)
M18 FUEL 14" Top Handle Chainsaw 2 Battery Kit
Magnifying glass
Hover image to zoom
$699.00 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Items Included List:

(1) M18 FUEL 14" Top Handle Chainsaw; (1) REDLITHIUM HIGH OUTPUT XC 8.0 Battery; (1) REDLITHIUM HIGH OUTPUT HD 12.0 Battery; (1) M18 Dual Bay Simultaneous Rapid Charger; (1) Scabbard; (1) Scrench

The Milwaukee M18 FUEL 14" Top Handle Chainsaw Two Battery Kit cuts faster than 35cc gas, delivers the power to cut hardwoods, and eliminates the headaches associated with gas engines. The saw is designed to meet the performance, durability, and ergonomic needs of the professional arborist, power utility linemen, and landscape maintenance professional. M18 FUEL technology allows the saw to reach full throttle in under 1-second providing ultimate control and cutting faster than 35cc gas for increased application speed. The POWERSTATE Brushless Motor maintains speed under heavy loads without bogging down to outperform small gas engines and higher voltage systems. In addition to outperforming gas competitors, the saw eliminates all of the headaches associated with gas engines, such as pull starts, high noise levels, emissions, and regular maintenance. The REDLINK PLUS Intelligence enables full-circle communication between the tool and battery, providing you with unmatched levels of performance, protection, and productivity. The Two Battery Kit includes (1) M18 REDLITHIUM HIGH OUTPUT XC 8.0 Battery and (1) M18 REDLITHIUM HIGH OUTPUT HD 12.0 Battery providing the versatility to match the battery to the application and quickly recharge the batteries simultaneously to stay productive. Optimized for REDLITHIUM HIGH OUTPUT batteries delving 150 cuts per charge with an XC 8.0 (included) and 225 cuts per charge with HD12.0 (included) in cedar 4"x4". The saw has a professionally demanded feature set including an easy access chain tensioner, automatic oiler, metal bucking spikes, onboard scrench storage, lanyard loop, and climbing scabbard. The M18 FUEL 14" Top Handle Chainsaw is fully compatible with 250+ solutions on the M18 system.
  • Brushless Motor gives users 50% more torque than 35cc gas
  • Battery Kit is fully compatible with the M18 System
  • REDLITHIUM HIGH OUTPUT batteries deliver up to 150 cuts/charge
  • POWERSTATE Brushless Motor delivers the power to complete cuts in demanding applications providing up to 2.7HP peak power and 3.2Nm of peak torque

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Voltage:

18v

Product Type:

Chainsaw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy