Apply to be a TradeMaster!
Main product image of M18 FUEL 20" Dual Battery Chainsaw Kit
Magnifying glass
Hover image to zoom

M18 FUEL 20" Dual Battery Chainsaw Kit

Brand:
Milwaukee
SKU:
2827-22
Rating:
(0)
Q&A:
(0)
M18 FUEL 20" Dual Battery Chainsaw Kit
Magnifying glass
Hover image to zoom
$899.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20"
Product Highlight: Warranty
3 Year Limited Warranty

Description

–
The MILWAUKEE M18 FUEL 20" Dual Battery Chainsaw generates 70cc Power, delivers faster cutting through reduced stalls, and provides users with a balanced design for more control. The saw is designed to meet the performance, durability, and ergonomic needs of the professional chainsaw user. M18 FUEL technology allows this saw to generate 5.8HP peak power, enabling users to take on demanding applications. The POWERSTATE Brushless Motor gets up to speed in under one second and maintains speed under heavy loads without bogging down to outperform gas and high-voltage competitors. The power mode select feature enables users to run the saw in Standard Power Mode with 4.4HP or Peak Power Mode with 5.8HP giving users increased control over power output. Standard Power Mode maximizes run time and runs cooler, while Peak Power Mode provides maximum power to prevent stalls in the toughest applications. REDLINK PLUS Intelligence enables full-circle communication between the saw and battery, providing unmatched levels of performance, protection, and productivity. Optimized for use with (2) REDLITHIUM FORGE XC 8.0  batteries, this saw delivers up to 60 cuts per charge in 10" hardwoods. The balanced design and professionally demanded feature set enable more control in the application. Features dual metal bucking spikes, high visibility felling sight lines, a power mode select button, dual captured bar nuts, and onboard scrench storage. Fully compatible with 250+ solutions.

Specs

–
Battery Type:

Rechargeable Lithium Ion

Size:

20"

Product Type:

Chainsaw

Kit

Warranty:

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy