Apply to be a TradeMaster!
Main product image of M18 Brushless String Trimmer Kit, 2828-21E
Magnifying glass
Hover image to zoom

M18 Brushless String Trimmer Kit, 2828-21E

Brand:
Milwaukee
SKU:
2828-21E
Rating:
(0)
Q&A:
(0)
M18 Brushless String Trimmer Kit, 2828-21E
Magnifying glass
Hover image to zoom
$249.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Material
Reinforced Nylon, Forged Steel

Description

–
The MILWAUKEE M18 Brushless String Trimmer delivers the power to clear thick brush and a lightweight design. The brushless motor provides optimal performance for grass trimming applications and provides up to 6,200 RPM to maintain cutting performance in dense grass. Paired with REDLINK Intelligence and an M18 REDLITHIUM HIGH OUTPUT XC6.0 (battery included), the trimmer provides efficient power delivery, providing users with longer run-time. The trimmer features high and low speed settings with a variable speed trigger. High speed provides the power to take on demanding applications, and low speed maximizes run time with the power for standard grass trimming. The 16" cutting swath trims more grass in a single pass, which increases the user's productivity. The string trimmer head delivers a simple line-loading experience and can be loaded with 25' of .080 or 20' of .095 trimmer line in under 30 seconds. This MILWAUKEE cordless string trimmer is a part of the M18 System, which is fully compatible with over 300+ solutions.
  • Power to Clear Thick Brush, Lightweight Design
  • Milwaukee Brushless Motor delivers up to 1.39 HP
  • Fully compatible with the M18 System featuring over 300+ tools
  • REDLINK Intelligence constantly monitors and controls the power delivery from battery to motor ensuring maximum performance
  • M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Pack provides 50% more power and runs 50% cooler vs. M18 REDLITHIUM XC Battery Packs
  • Adjustable Cutting Swath: 14" - 16"
  • 2 Speed Control: High speed for demanding applications and low speed for maximizing run-time
  • Milwaukee Easy Load Trimmer Head holds 25' of line and can be loaded in under 30 seconds
  • Line Diameter: 0.080" / 0.095"

Specs

–
Color:

Red

Country of Origin:

Mexico

Material:

Reinforced Nylon

Forged Steel

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy