Apply to be a TradeMaster!
Main product image of M18 FUEL 6-1/2" Plunge Track Saw
Magnifying glass
Hover image to zoom

M18 FUEL 6-1/2" Plunge Track Saw

Brand:
Milwaukee
SKU:
2831-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 6-1/2" Plunge Track Saw
Magnifying glass
Hover image to zoom
$531.81 each
In Stock
In Stock
Get 14 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
6-1/2" Diameter

Description

–
Items Included List:

(1) 2831 Plunge Track Saw; (1) Blade

Designed for the professional carpenter and remodeler, the M18 FUEL 6-1/2" Plunge Track Saw from Milwaukee delivers the Power to rip solid hardwoods, over 90% dust collection efficiency while providing the portability and precision users demand from a plunge saw. The Powerstate Brushless motor provides 6,300 RPM for finish quality and clean cuts. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. The M18 REDLITHIUM HIGH OUTPUT XC6.0 battery delivers more cuts per charge and great durability than the competition. The saw features a variable speed dial allowing for setting the speed of your application. The smooth, pivoting plunge motion allows for precision plunge cuts with an accurate depth of cut.
  • Powerstate Brushless Motor Has The Power to Cut Solid Hardwoods
  • Comes With Vac Port & Dust Bag For Over 90% Dust Collection
  • Quick Locking Blade Change System Makes Blade Change Easy
  • Powerstate brushless motor provides the power and speed to cleanly cut through tough materials

Specs

–
Diameter:

6-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy