Apply to be a TradeMaster!
Main product image of M18 Fuel 6-1/2" Circular Saw (Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel 6-1/2" Circular Saw (Tool Only)

Brand:
Milwaukee
SKU:
2833-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 6-1/2" Circular Saw (Tool Only)
Magnifying glass
Hover image to zoom
$229.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The MILWAUKEE M18 FUEL 6-1/2" Circular Saw is designed for the professional carpenter, remodeler, and general contractors who rely on high-performing and durable tools. This saw offers class-leading performance, delivering up to 20% more power and up to 40% faster cut speed. The POWERSTATE Brushless Motor spins the blade at 6,000 RPM, maintaining high speed under load, providing users the ability to complete their most demanding applications efficiently. The REDLINK PLUS Electronics ensures maximum tool performance and protection from overload, overheating, and over-discharge. When paired with an M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery (not included) this saw delivers 300 cuts per charge and is fully compatible with all M18 REDLITHIUM batteries. The lightweight, ergonomic design paired with a robust belt hook allows for increased portability and makes it the perfect solution for completing difficult-to-access cuts. Positive bevel detents and new-to-world depth detents offer added productivity and reduce downtime. Additionally, the saw has an electric blade break, LED work light, rafter hook, and all magnesium guards and shoes, keeping the user productive and providing the durability to handle the toughest job site conditions.



M18 FUEL 6-1/2" Circular Saw - Tool Only (2833-20), Blade, Wrench, Dust Port

  • Circ Saw's brushless motor delivers up to 20% more power
  • REDLINK PLUS Intelligence ensures maximum performance
  • Get up to 300 cuts per charge
  • POWERSTATE Brushless Motor: provides up to 20% more power and 40% faster application speed
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating, and over-discharge
  • Up to 300 Cuts Per Charge (M18 REDLITHIUM HIGH OUTPUT HO6.0 battery (not included))
  • 2-1/4" Cut Capacity
  • Bevel detents at 22.5° and 45°
  • Depth detents at 1/2", 3/4", and 1-1/2"
  • Integrated belt hook for easy transportation on the jobsite
  • Integrated dust port on guard and included vac adaptor
  • LED light for increased accuracy and visibility
  • Integrated rafter hook for easy storage
  • Magnesium shoe and guards for maximum durability
  • Electric brake to stop blade after trigger is released
  • Fully Compatible with the M18 System, Featuring Over 250+ Tools

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy