Apply to be a TradeMaster!
Main product image of M18­ FUEL 5" Random Orbital Sander
Magnifying glass
Hover image to zoom

M18­ FUEL 5" Random Orbital Sander

Brand:
Milwaukee
SKU:
2837-20
Rating:
(1)
Q&A:
(0)
M18­ FUEL 5" Random Orbital Sander
Magnifying glass
Hover image to zoom
$263.99 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Items Included List:

2837-20 5" Random Orbital Sander, Edge Guard, Universal Hose Adapter, and (2) 80 Grit Abrasive. Battery and Charger Not Included.

Designed for the professional carpenter, remodeler, and general contractor, the MILWAUKEE M18 FUEL 5" Random Orbital Sander generates the Power for Heavy Stock Removal to sand the toughest materials on site while delivering the Lowest Cordless Vibration at 12K OPM and Up To 95% Dust Collection. The ergonomic form factor, compact size, and low vibration offer increased user comfort during operation. The POWERSTATE Brushless Motor and REDLINK PLUS intelligence deliver corded power for faster removal at 12,000 OPM for enhanced productivity on the jobsite. The sander features a random orbital sanding motion with a 3/32" orbit diameter to deliver a clean, consistent stain-grade surface finish, combined with a variable 5-mode speed button from 12K - 4K for increased control across a wide variety of materials. Equipped with VACLINK Bluetooth technology, the sander delivers up to 95% efficiency and instant dust control when paired with the M18 FUEL PACKOUT 9 Gallon Dual-Battery Dust Extractor. The battery-powered 5" Random Orbital Sander is backed by Milwaukee's industry-leading 5-year limited power tool warranty.
  • Delivers 12K max RPM under load for faster material removal
  • Protection from overloads, heating, and over-discharge
  • Integrated dust control for faster clean-up on the jobsite
  • POWERSTATE Brushless Motor: Generates the power to deliver 12K max OPM under load for faster material removal.
  • REDLINK PLUS Intelligence: Ensures maximum performance and protects from overloads, heating, and over-discharge.
  • Integrated Dust Control for up to 95% dust collected and the versatility of the included bag or universal hose adapter provides faster clean-up on the jobsite.
  • VACLINK Technology: Intergrated wireless dust control technology allowing for activation of directly from the M18 FUEL 5" Random Orbital Sander to connect to our M18 FUEL PACKOUT 9 Gallon Dual-Battery Dust Extractor w/ VACLINK for increased efficiency.
  • Random Orbital sanding motion with 3/32" (2.5mm) orbit diameter delivers a scratch-free stain grade surface finish.
  • Ergonomic form-fitting pommel grip and low vibration minimizes user fatigue.
  • 5-mode speed control button allows for unmatched control across various materials.
  • Removable edge guard protects when sanding against delicate adjacent surfaces.
  • Fits all M18 battery packs.

Specs

–
Product Type:

Disc Sander

Voltage:

18v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed

Was looking to add a sander to my collection and figured I would try this. Works great, after getting used to it. Battery placement makes it seem a little lopsided but easily adapted.
Supplyguy
MA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy