Apply to be a TradeMaster!
Main product image of M18 FUEL 1/2" Router Kit, 2838-21
Magnifying glass
Hover image to zoom
M18 FUEL 1/2" Router Kit, 2838-21
Magnifying glass
Hover image to zoom
$649.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Material
Metal

Description

–
Designed for the professional carpenter and remodeler, the MILWAUKEE M18 FUEL ½" Router delivers best-in-class cordless performance with 2.25 peak horsepower, the best control and comfort in application, and over 225 linear feet of runtime per charge. The POWERSTATE brushless motor delivers less bog down under load for clean, precise cuts and increased productivity. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. The ergonomic BODYGRIP and overmold pommels provide the best control and comfort in application to enhance precision and reduce fatigue. The M18 REDLITHIUM HIGH OUTPUT XC6.0 battery pack provides up to 225 linear feet per charge of 5/8" roundovers in pine and the power to tackle the toughest applications found on the jobsite. The variable speed dial has an adjustment range from 25k to 12k RPM to optimize cuts across a wide range of bits and materials. The router is equipped with a micro-adjust knob and macro-adjust button with over 2" of travel to provide users with fast, accurate depth adjustments. The included plunge base delivers smooth, consistent plunges with 2.5" of travel height. The cordless router features dual-LED lights to illuminate the work surface, a spindle lock for quick one-wrench bit changes, and a modular console design for compatibility with the Milwaukee ½" Router Plunge Base.
  • POWERSTATE Brushless Motor: Generates the power and torque of 2.25 peak HP corded routers for clean cuts in hardwood.
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, overheating, and over-discharge.
  • Included plunge base delivers smooth, consistent plunges at 2.5" of travel height.
  • 6-step depth turret provides quick, accurate depth adjustments at 1/8" increments.
  • Micro-adjust knob offers precise depth tuning at 1/64" increments and the macro-adjust button provides fast adjustments throughout the 2" of total fixed base travel.
  • Variable speed dial provides precise RPM adjustments from 25k to 12k to optimize bit speed to the application.
  • Included ½" and ¼" collets for compatibility across common router bit shanks.
  • Dual-LED lights illuminate the workpiece for greater application visibility in low light conditions.
  • Included edge guide with micro and macro adjustments expand the versatility on the jobsite.

Specs

–
Country of Origin:

Mexico

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy