Apply to be a TradeMaster!
Main product image of M18 Fuel 2 Gallon Compact Quiet Compressor
Magnifying glass
Hover image to zoom

M18 Fuel 2 Gallon Compact Quiet Compressor

Brand:
Milwaukee
SKU:
2840-20
Rating:
(1)
Q&A:
(0)
M18 Fuel 2 Gallon Compact Quiet Compressor
Magnifying glass
Hover image to zoom
$429.04 each
In Stock
In Stock
Get 6 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Tank Volume
2 Gallons
Product Highlight: Max Pressure (PSI)
135 MAX PSI

Description

–

Milwaukee M18 Fuel 2 Gallon Compact Quiet Compressor

The Milwaukee M18 Fuel 2 Gallon Compact Quiet Compressor (Model 2840-20) is a battery-powered portable air compressor designed for professional carpenters and remodelers. This unit features a 2-gallon tank, operates at 135 MAX PSI, and runs on Milwaukee M18 REDLITHIUM batteries. The compressor is sold as a bare tool without battery or charger.

Key Features & Benefits

  • Quiet Operation: 68dB(A) noise level makes this the quietest cordless compressor on the market and quieter than most corded options.
  • Compact and Portable: Low profile and stackable design allows for easy storage and transport on, around, and back off the jobsite, reducing fatigue while carrying.
  • Extended Runtime: Delivers up to 1,600 18-gauge brad nails per charge, keeping you productive throughout the job.
  • M18 System Compatibility: Compatible with all Milwaukee M18 REDLITHIUM batteries for easy pack swapping and uninterrupted work.
  • Maximum Pressure: 135 PSI maximum pressure capacity.
  • Tank Capacity: 2-gallon tank volume.
  • Flow Rate: 1.2 SCFM at 90 PSI.
  • Oil-Free Pump: Oil-free pump design eliminates maintenance requirements.
  • Single-Turn Regulator: Single-turn regulator for quick pressure adjustments.
  • 18V Power: Runs on 18-volt Milwaukee M18 battery platform.
  • M18 Fuel Line: Part of the Milwaukee M18 Fuel series featuring brushless motor technology.
  • 200+ Tool System: Part of the M18 System featuring 200+ solutions for comprehensive jobsite coverage.
  • Cordless Freedom: Battery power eliminates the need for extension cords and outlets.
  • Designed to be high performing while reducing the noise professionals deal with on jobsites.

Compatibility & Requirements

This compressor requires a separate Milwaukee M18 REDLITHIUM battery and M18 battery charger, neither of which is included. The unit accepts any Milwaukee M18 battery. Verify that your battery capacity matches your intended workload to maintain productivity.

Installation & Care

Attach a charged Milwaukee M18 REDLITHIUM battery to the compressor before use. Check the regulator setting and adjust to your required PSI using the single-turn regulator. Connect your pneumatic tool or accessory to the air outlet. Monitor the tank pressure gauge during operation. Store the compressor in a dry location and stack it with other compatible Milwaukee units if space is limited. Remove the battery before storage or transport. Inspect the air outlet and connections periodically for wear.

What's Included

  • Milwaukee M18 Fuel 2 Gallon Compact Quiet Compressor (Model 2840-20)

Frequently Asked Questions

Q: Does this compressor come with a battery and charger?
A: No, the Milwaukee 2840-20 is sold as a bare tool and does not include a battery or charger.

Q: How many brad nails can I drive on a single battery charge?
A: The compressor delivers up to 1,600 18-gauge brad nails per charge when using Milwaukee M18 REDLITHIUM batteries.

Specs

–
Noise Level (dBA):

68

Product Type:

Compressor

Pump Type:

Oil Free

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Power Source:

Battery

Tank Volume:

2 Gallons

Max Pressure (PSI):

135

Flow Rate:

1.2 SCFM @ 90 PSI

Regulator:

Single Turn

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

It's not a genie in a bottle
J
Sebastopol ca
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy