Apply to be a TradeMaster!
Main product image of M18 FUEL 16 Gauge Angled Finish Nailer Kit, 2841-21CT
Magnifying glass
Hover image to zoom

M18 FUEL 16 Gauge Angled Finish Nailer Kit, 2841-21CT

Brand:
Milwaukee
SKU:
2841-21CT
Rating:
(0)
Q&A:
(0)
M18 FUEL 16 Gauge Angled Finish Nailer Kit, 2841-21CT
Magnifying glass
Hover image to zoom
$547.27 each
In Stock
In Stock
Get 2 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M18 FUEL 16 Gauge Angled Finish Nailer Kit provides peak productivity on the jobsite, delivering unmatched nailing performance without the hassle of a compressor and hose. Leveraging a nitrogen air spring mechanism, this cordless 16 gauge finish nailer consistently sinks nails to the required depth in hard and softwoods while leaving clean nail holes, making for repeatable results and easy filling. The nitrogen air spring mechanism, combined with Milwaukee POWERSTATE Brushless Motor and REDLINK PLUS Intelligence, delivers a pneumatic-like nailing response with zero ramp-up time from nail to nail for productive and efficient jobs. This Milwaukee cordless finish nailer features a compact and ergonomic design providing access into tight spaces where nailing is required while limiting fatigue when using the tool. When paired with an M18 REDLITHIUM CP2.0 battery pack, this finish nail gun fires up to 800 nails per charge and is fully compatible with all M18 REDLITHIUM batteries. The M18 FUEL 16 Gauge Angled Finish Nailer Kit delivers the pneumatic performance that professional carpenters and remodelers demand with finishing nails for trim, crown molding, baseboards, and more in tight spaces with the freedom and convenience of cordless.
  • Tool Free Depth Adjustment
  • Tool Free Jam Clearing Latch
  • Sequential and contact actuation firing modes
  • Tip Storage On Magazine
  • LED Work Light
  • Reversible Belt Hook
  • No Gas Cartridge
  • Power to Nail Hardwoods & Softwoods
  • Compatible with all 16GA Angled Finsih Nails
  • Part of the M18 system, featuring over 200+ solutions
  • POWERSTATE Brushless Motor delivers longer life and higher performance
  • REDLINK PLUS intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Fires 3 Nails Per Second
  • Fires 800 Nails Per Charge on M18 CP2.0 Battery
  • 110 Nail Magazine Capacity
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy