Apply to be a TradeMaster!
Main product image of M18 FUEL Utility Fencing Stapler Kit
Magnifying glass
Hover image to zoom

M18 FUEL Utility Fencing Stapler Kit

Brand:
Milwaukee
SKU:
2843-22
Rating:
(0)
Q&A:
(0)
M18 FUEL Utility Fencing Stapler Kit
Magnifying glass
Hover image to zoom
$1,096.37 each
In Stock
In Stock
Get 3 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–
Overview
The M18 FUEL Utility Fencing Stapler Kit delivers unmatched performance in a completely battery-powered solution. By leveraging our Nitrogen Air Spring technology, POWERSTATE Brushless motor and REDLINK Intelligence, this stapler delivers the power to seat staples into the toughest Utility Pole and Fence Post Materials. Our M18 FUEL Utility Fencing Stapler provides users a 6X Increase in productivity and a reduction in Peak Muscle Effort compared to Manual Staple Installation. Designed for compatibility with our 9 Gauge Galvanized Staples (sold separately) available in three sizes: 1 ½", 1 ¾", 2". When paired with our M18 REDLITHIUM CP3.0 Battery pack, this stapler gives users the ability to sink up to 600 staples per charge no gas cartridge required. The MILWAUKEE M18 FUEL Utility Fencing Stapler joins the M18 System of over 200 solutions and is compatible with all M18 REDLITHIUM batteries.

Product Features
  • Only compatible with Milwaukee 9GA Galvanized Staples (MPU112-960, MPU134-960, MPU2-960)
  • No Gas Cartridge Required - Completely Battery Operated
  • Tool Free Depth Adjustment
  • Tool Free Jam Clearing Latch
  • Integrated lanyard loop ensures easy transfer and storage
  • Manual Trigger Lock Switch
  • LED Work Light
  • Fires 2 Staples Per Second
  • Dry Fire Lockout
  • Part of the M18 system, featuring over 200+ solutions
  • REDLITHIUM battery technology: superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the market
  • POWERSTATE Brushless Motor delivers longer life and higher performance
Product Specifications
  • Tool Warranty: 3 Year Limited Warranty
  • Power Source: Cordless
  • Length: 14.9 in
  • Weight: 9.8 lb
  • Height: 12.5 in
  • Width: 4.3 in
  • Battery System: M18

Specs

–
Product Type:

Stapler

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Cordless

Batteries Included:

2

Includes:

Charger

Contractor Bag

Warranty:

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy