Apply to be a TradeMaster!
Main product image of M18 Fuel 3/8" Compact Impact Wrench w/ Friction Ring (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel 3/8" Compact Impact Wrench w/ Friction Ring (Bare Tool Only)

Brand:
Milwaukee
SKU:
2854-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 3/8" Compact Impact Wrench w/ Friction Ring (Bare Tool Only)
Magnifying glass
Hover image to zoom
$306.19 each
In Stock
In Stock
Get 465 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: Length
4.8"
Product Highlight: RPM
800, 1650, 2400 RPM

Description

–
Overview
Milwaukee's M18 FUEL 3/8" Compact Impact Wrench w/ Friction Ring is the most compact in its class, delivering you the most access in tight spaces, up to 250 ft-lbs of nut-busting torque, and maximum workspace visibility. This battery-powered impact wrench measures only 4.8" in length with a POWERSTATE Brushless motor to provide the power to remove stubborn fasteners, even in confined spaces. The MILWAUKEE 3/8" Compact Impact Wrench has tri-LEDs that surround the anvil to deliver you brighter light with fewer shadows. 4-Mode DRIVE CONTROL offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF control applies no more than 20 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS Intelligence electronics make these controls possible while ensuring maximum performance, protecting the tool against overloads, over-heating, and over-discharge. The M18 REDLITHIUM battery pack (not included) fits M18 tools, delivering more work per charge and more work over the life of the pack.

Includes
  • (1) M18 FUEL 3/8" Compact Impact Wrench w/ Friction Ring
Product Features
  • Friction ring (hog ring) ensures quick and easy socket changes
  • 4.8" in length provides most access in tight spaces
  • The POWERSTATE Brushless motor delivers up to 250 ft-lbs. of nut-busting torque
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • 4-Mode DRIVE CONTROL provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
  • AUTO SHUT-OFF control prevents over tightening and increases productivity by applying no more than 20 ft-lbs. of torque
  • Bolt Removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
  • Mode 1 RPMs: 0-800; Mode 2 RPMs: 0-1,650; Mode 3 RPMs: 0-2,400; Mode 4 RPMs: 0-2,400 Mode 1 IPMs: 0-1,000; Mode 2 IPMs: 0-2,400; Mode 3 IPMs: 0-3,500; Mode 4 IPMs: 0-3,500
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • Works in up to to 69kV environments
  • Compatible with all M18 batteries & Chargers
Product Specifications
  • Height: 7.95"
  • Length: 4.8"
  • Weight: 2.4 lbs
  • Width: 2.56"
  • Power Source: Cordless
  • Nut Busting Torque: 250 (ft-lbs)
  • Fastening Torque: 250 (ft-lbs)
  • Anvil Type: 3/8" Square w/ Friction Ring
  • Battery System: M18

Specs

–
Product Type:

Impact Wrench

Voltage:

18v

Size:

3/8"

Anvil Type:

Friction Ring

Square-Drive

Length:

4.8"

Anvil Size:

3/8"

RPM:

800

1650

2400

IPM:

1000

3500

2400

Torque:

250 ft-lbs

Batteries Included:

0

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Cordless

Warranty:

5 Year (Tool)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy