Apply to be a TradeMaster!
Main product image of M18 Fuel w/ ONE-KEY High Torque Impact Wrench 1/2" Pin Detent Kit
Magnifying glass
Hover image to zoom

M18 Fuel w/ ONE-KEY High Torque Impact Wrench 1/2" Pin Detent Kit

Brand:
Milwaukee
SKU:
2862-22R
Rating:
(0)
Q&A:
(0)
M18 Fuel w/ ONE-KEY High Torque Impact Wrench 1/2" Pin Detent Kit
Magnifying glass
Hover image to zoom
$788.88 each
In Stock
In Stock
Get 22 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
1100 ft-lbs, 750 ft-lbs Torque
Product Highlight: RPM
1800 RPM

Description

–
Overview

The M18 FUEL w/ ONE-KEY High Torque 1/2" Impact Wrench with Pin Detent provides the Most Powerful, Most Compact, and the Most Repeatable Impact Wrench in the industry! The POWERSTATE Brushless motor delivers up to 750ft-lbs of fastening torque and 1100ft-lbs of nut-busting torque, providing our users with a cordless solution that will eliminate the need for corded Impact Wrenches. The industry's most compact cordless High Torque Impact wrench at 8.1" length allows for more access in tight spaces. Our M18 REDLITHIUM XC5.0 Resistant Battery Packs provide increased protection against oils, greases, and solvents. Compatible with ONE-KEY, this is the industry's first High Torque Impact Wrench that wirelessly connects to a smartphone to Customize, Track and Manage a tool's performance and location. Tool Customization allows our users to connect to the tool and access predetermined set-ups for specific fasteners and materials, or have complete control over output speed and power for the specific application at hand. Our users now have a tool that delivers the most repeatable torque output in the industry. Our solution will get users close to their targeted torque value, reducing the likelihood of significant under or over-torque. Users will experience less rework, less damage, and increased productivity that will get them closer to their torque target and will finish with a calibrated torque device to reach their targeted torque value.

Product Feature
  • Most compact cordless High Torque Impact Wrench in its class at 8.1" in length
  • REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating
  • Features a pin detent design for maximum socket retention
  • Reduced user fatigue at only 7.1lbs with battery
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • LED light to illuminate the work area
  • ONE-KEY Compatible: Customize, Track and Manage tool's performance and location
  • POWERSTATE brushless motor delivers up to 750ft-lbs of fastening torque and 1100ft-lbs of nut-busting torque
  • M18 FUEL with ONE-KEY technology provides the most repeatable Impact Wrench in the industry
  • Easily toggle up to four custom performance profiles that can be saved to the memory of the tool
Product Specifications
  • Voltage: 18V
  • Battery Type: 18 Volt Lithium Ion
  • Wrench Type: High Torque
  • Anvil Type: Detent Pin
  • Anvil Size: 1/2"
  • IPM: 0 - 2,400 IPM
  • Fastening Torque: 750 ft-lbs
  • Nut-Busting Torque: 1,100 ft-lbs
  • Tool Warranty: 5 Year Limited Warranty
  • Power Source: Cordless
  • Motor Type: POWERSTATE Brushless
  • Length: 8.1 in
  • Weight: 5.5 lbs
  • Height: 8.79 in
  • Width: 3.15 in
  • Nut Busting Torque: 1100 ft-lbs
  • Battery System: M18
  • DRIVE CONTROL: 4-Mode (Customizable)
  • Maximum RPM: 0 - 1,800 RPM

Specs

–
Product Type:

Impact Wrench

Voltage:

18v

IPM:

2400

Torque:

1100 ft-lbs

750 ft-lbs

Battery Type:

M18 Lithium-Ion Battery

RPM:

1800

Anvil Size:

1/2"

Anvil Type:

Detent Pin

Batteries Included:

2

Includes:

Carry Case

Charger

Power Source:

Battery

Warranty:

5 Year Limited

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy