Apply to be a TradeMaster!
Main product image of M18 Fuel 1/2" High-Torque Impact Wrench w/ ONE-KEY and Friction Ring (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel 1/2" High-Torque Impact Wrench w/ ONE-KEY and Friction Ring (Bare Tool Only)

Brand:
Milwaukee
SKU:
2863-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 1/2" High-Torque Impact Wrench w/ ONE-KEY and Friction Ring (Bare Tool Only)
Magnifying glass
Hover image to zoom
$456.63 each
In Stock
In Stock
Get 165 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
1750 RPM
Product Highlight: Torque
1400 ft-lbs, 1000 ft-lbs Torque
Product Highlight: Length (Inches)
8-3/8" Length

Description

–
Overview:
The 2863 M18 FUEL w/ ONE-KEY High Torque 1/2" Impact Wrench with Friction Ring provides the Most Powerful, Most Compact, and the Most Repeatable Impact Wrench in the industry! The POWERSTATE Brushless motor delivers up to 1,000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque, providing users a cordless solution that will eliminate the need for corded Impact Wrenches. The industry's most compact cordless High Torque Impact wrench at 8.39" in length, this tool allows for more access in tight spaces. REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating. REDLITHIUM batteries deliver more work per charge and more work over the life of the battery.

Compatible with ONE-KEY, this is the industry's first High Torque Impact Wrench that wirelessly connects to a smart phone to Customize, Track and Manage a tool's performance and location. Unlimited Tool Customization allows you to connect to the tool and access predetermined set-ups for specific fasteners and materials, or have complete control over output speed and power for the specific application at hand. With ONE-KEY, users now have a tool that delivers the most repeatable torque output in the industry. Users looking for a targeted torque range now have solution that will get users close to their targeted torque value, reducing the likelihood of significant under or over torque. Users will experience less rework, less damage, and increased productivity that will get users closer to their torque target and will finish with a calibrated torque device to reach their targeted torque value. The tool's memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Once the profiles are saved to the tool, the connection to the smart phone is no longer necessary. Your custom profiles are also saved in the cloud so that they can be accessed at any time.

Integrated Tool Tracking, also available through ONE-KEY, provides full visibility to how and where tools are being used across your network of jobs and users. The app will track all ONE-KEY compatible devices within 100 ft range of your phone. By building the functionality into the tool, not the battery, all devices are trackable even if the battery is not charged or on the tool. The app will automatically keep records of the last time a tool was within range of the app, allowing you to pinpoint missing tools quicker and increase accountability of your crew. If you're having trouble locating a lost tool, expand your search with the help of anybody with the ONE-KEY app. By opting in, when any phone with the app comes within 100 ft of your tool, you will receive an updated location. Paired with tracking, Integrated Tool Security provides the ultimate theft protection. Protect your investment with features like tool lock-out, or hide tool from the nearby devices screen so only you can see your tool is in range. If your tool is lost or stolen, render it useless by sending a remote command to the tool to shut itself off the next time it comes within range of any ONE-KEY app.

Specifications:
  • Fuel: Yes
  • Length: 8.39"
  • Voltage: 18V
  • Weight: 5.9 lbs
  • Power Source: Cordless
  • OneKey Compatible: Yes
  • Battery System: M18
  • ONE KEY Enabled: Yes
  • Fastening Torque: 0-1,000 ft-lbs
  • Nut Busting Torque: 1400 ft-lbs
  • Warranty: 5 Year Limited Warranty
  • Drive Control: 4-Mode Customizable
  • No Load RPM: 0-1,750
  • No Load IPM: 0-2,100
  • Compatible Batteries: Compatible with all M18 battery packs
  • Compatible Chargers: Compatible with all M18 chargers
Note: does not come with battery or charger

Specs

–
Product Type:

Impact Wrench

Voltage:

18v

Anvil Type:

Friction Ring

Size:

1/2"

RPM:

1750

Torque:

1400 ft-lbs

1000 ft-lbs

IPM:

2100

Battery Type:

M18 Lithium-Ion Battery

Length (Inches):

8-3/8"

Batteries Included:

0

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy