Apply to be a TradeMaster!
Main product image of M18 Fuel ONE-KEY 3/4" High-Torque Impact Wrench w/ Friction Ring (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel ONE-KEY 3/4" High-Torque Impact Wrench w/ Friction Ring (Bare Tool Only)

Brand:
Milwaukee
SKU:
2864-20
Rating:
(0)
Q&A:
(0)
M18 Fuel ONE-KEY 3/4" High-Torque Impact Wrench w/ Friction Ring (Bare Tool Only)
Magnifying glass
Hover image to zoom
2864-20 has been discontinued
Discontinued October 22, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
1800 RPM
Product Highlight: Torque
1500 ft-lbs, 1200 ft-lbs Torque
Product Highlight: Length (Inches)
8-19/32" Length

Description

–

The 2864 M18 FUEL w/ ONE-KEY High Torque 3/4" Impact Wrench with Friction Ring provides the Most Powerful, Most Compact, and the Most Repeatable Impact Wrench in the industry! The POWERSTATE Brushless motor delivers up to 1,200ft-lbs of fastening torque and 1500ft-lbs of nut-busting torque, providing users a cordless solution that will eliminate the need for corded Impact Wrenches.


The industry's most compact cordless High Torque Impact wrench at 8.59" in length, this tool allows for more access in tight spaces. REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating. REDLITHIUM batteries deliver more work per charge and more work over the life of the battery.


Compatible with ONE-KEY, this is the industry's first High Torque Impact Wrench that wirelessly connects to a smart phone to Customize, Track and Manage a tool's performance and location. Unlimited Tool Customization allows you to connect to the tool and access predetermined set-ups for specific fasteners and materials, or have complete control over output speed and power for the specific application at hand.


The tool's memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Once the profiles are saved to the tool, the connection to the smart phone is no longer necessary. Your custom profiles are also saved in the cloud so that they can be accessed at any time. Integrated Tool Tracking, also available through ONE-KEY, provides full visibility to how and where tools are being used across your network of jobs and users. The app will track all ONE-KEY compatible devices within 100 ft range of your phone.


Features:

  • Up to 1500 ft-lbs Nut-Busting Torque Most Compact
  • Most Repeatable Torque
  • POWERSTATE brushless motor delivers up to 1200ft-lbs of fastening torque and 1500ft-lbs of nut-busting torque
  • Most compact cordless High Torque Impact Wrench in its class at 8.59" in length
  • ONE-KEY Compatible: Customize, Track and Manage tool's performance and location
  • M18 FUEL with ONEKEY technology provides the most repeatable Impact Wrench in the industry
  • Easily toggle up to four custom performance profiles that can be saved to the memory of the tool F
  • Features a friction ring with thru-hole design to ensure quick and easy socket changes
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • LED light to illuminate the work area
  • Part of the M18 System, featuring over 150+ tools


Specifications:

  • Battery System: M18
  • Voltage: 18V
  • Length: 8.59"
  • ONE KEY Enabled: Yes
  • Fastening Torque: 0-1,200 ft-lbs
  • Nut Busting Torque: 0-1,500 ft-lbs
  • Drive Control: 4-Mode Customizable No Load RPM: 0-1,800
  • No Load IPM : 0-2,400
  • Compatible Batteries: Compatible with all M18 battery packs
  • Compatible Chargers: Compatible with all M18 chargers
  • Tool Warranty: 5 Years
  • Weight: 6.3 lbs
  • Power Source: Cordless


Specs

–
Product Type:

Impact Wrench

Voltage:

18v

Size:

3/4"

Anvil Type:

Friction Ring

RPM:

1800

Torque:

1500 ft-lbs

1200 ft-lbs

IPM:

2400

Battery Type:

M18 Lithium-Ion Battery

Length (Inches):

8-19/32"

Batteries Included:

0

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm