Apply to be a TradeMaster!
Main product image of M18 Fuel w/ ONE-KEY High Torque Impact Wrench 3/4" Friction Ring Kit
Magnifying glass
Hover image to zoom

M18 Fuel w/ ONE-KEY High Torque Impact Wrench 3/4" Friction Ring Kit

Brand:
Milwaukee
SKU:
2864-22R
Rating:
(0)
Q&A:
(0)
M18 Fuel w/ ONE-KEY High Torque Impact Wrench 3/4" Friction Ring Kit
Magnifying glass
Hover image to zoom
$827.95 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
1500 ft-lbs Torque
Product Highlight: RPM
1800 RPM

Description

–
Overview

The M18 FUEL w/ ONE-KEY High Torque 3/4" Impact Wrench with Friction Ring provides the Most Powerful, Most Compact, and the Most Repeatable Impact Wrench in the industry! The POWERSTATE Brushless motor delivers up to 1,200ft-lbs of fastening torque and 1500ft-lbs of nut-busting torque, providing our users with a cordless solution that will eliminate the need for corded Impact Wrenches. The industry's most compact cordless High Torque Impact wrench at 8.59" in length allows for more access in tight spaces. Our M18 REDLITHIUM XC5.0 Resistant Battery Packs provide increased protection against oils, greases, and solvents. Compatible with ONE-KEY, this is the industry's first High Torque Impact Wrench that wirelessly connects to a smartphone to Customize, Track and Manage a tool's performance and location. Tool Customization allows our users to connect to the tool and access predetermined set-ups for specific fasteners and materials, or have complete control over output speed and power for the specific application at hand. Users now have a tool that delivers the most repeatable torque output in the industry. Our solution will get them close to their targeted torque value, reducing the likelihood of significant under or over-torque. Users will experience less rework, less damage, and increased productivity that will get them closer to their torque target and will finish with a calibrated torque device to reach their targeted torque value.

Includes
  • (1) M18 FUEL w/ ONE-KEY High Torque Impact Wrench 3/4" Friction Ring Bare Tool(2864-20)
  • (1) M18 & M12 Multi-Voltage Charger(48-59-1812)
  • (2) M18 REDLITHIUM XC5.0 Resistant Battery(48-11-1850R)
  • (1) Blow Molded Case
Product Feature
  • Up to 1500 ft-lbs Nut-Busting Torque Most Repeatable Torque
  • Most compact cordless High Torque Impact Wrench in its class at 8.59" in length
  • M18 FUEL with ONE-KEY technology provides the most repeatable
  • Impact Wrench in the industry
  • Features a friction ring with thru-hole design to ensure quick and easy socket changes
  • LED light to illuminate the work area
  • Most Compact POWERSTATE brushless motor delivers up to 1200ft-lbs of fastening torque and 1500ft-lbs of nut-busting torque
  • ONE-KEY Compatible: Customize, Track and Manage tool's performance and location
  • Easily toggle up to four custom performance profiles that can be saved to the memory of the tool
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Part of the M18 System, featuring over 150+ tools
Product Specifications
  • Voltage: 18V
  • Battery Type: 18 Volt Lithium Ion
  • Maximum Torque: 1500 ft/lbs
  • Tool Warranty: 5 Year (Tool), 3 Years (Battery)
  • Power Source: Cordless
  • Motor Type: Brushless
  • Length: 8.59 in
  • Weight: 7.9 lb
  • Height: 10.75 in
  • Width: 3.15 in
  • Brushless: Yes
  • Maximum RPM: 1800 rpm

Specs

–
Product Type:

Impact Wrench

Voltage:

18v

Torque:

1500 ft-lbs

RPM:

1800

Battery Type:

M18 Lithium-Ion Battery

Size:

3/4"

Anvil Type:

Friction Ring

Batteries Included:

2

Includes:

Carry Case

Charger

Power Source:

Battery

Warranty:

5 Year Tool/3 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy