Apply to be a TradeMaster!
Main product image of M18 Fuel Package Compact Pipe Threader & M18 FUEL Compact Band Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel Package Compact Pipe Threader & M18 FUEL Compact Band Saw (Bare Tool Only)

Brand:
Milwaukee
SKU:
2870-22-2829-20
Rating:
(0)
Q&A:
(0)
M18 Fuel Package Compact Pipe Threader & M18 FUEL Compact Band Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom
$2,695.90 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless, Battery
Product Highlight: Voltage
18v

Description

–

Package Includes:


(1) 2870-22: M18 Fuel Compact Pipe Threader

The MILWAUKEE M18 FUEL compact cordless pipe threader offers the industry's most controlled threading experience, featuring AutoStop technology that senses severe kickback and automatically shuts off the tool. It also includes a support arm that not only resists the torque of threading and holds the tool steady during operation, but eliminates the need for a pipe stand to hold the pipe. Our compact threader features a locking die head interface to prevent die head ejection and side grip to eliminate the need to contact the spinning die head when starting threads. Our die heads are forged from military-grade aluminum making them the industry's lightest die heads, enabling easier transportation on and off the jobsite. The compact pipe threader gives you the power to thread up to 1-1/4" black iron pipe, stainless steel, rigid metal conduit (RMC), and more. The compact pipe threader is compatible with our ONE-KEY Technology that wirelessly connects to a smartphone to track the tool's location, manage it in inventory, and lock the tool out for added security and protection to your investment.


Product Features:

  • Lightest cordless threading solution optimized for service and repair work  
  • AUTOSTOP kickback control prevents severe kickback  
  • Side grip thread starts eliminate engagement with spinning die head  
  • Dedicated support arm enables threading without pipe stand and controls the tool while threading  
  • Kitted with military grade aluminum Milwaukee compact die heads  
  • Threads up to 1-1/4" pipe  
  • Threads several materials including black iron pipe, stainless steel, ridgid metal conduit and more  
  • Increased productivity and reduced fatigue vs. manual ratcheting threading  
  • One-Key technology allows for tracking, tool security, and inventory management  
  • POWERSTATE brushless motor provides more power, more run-time, and longer life  
  • REDLINK PLUS intelligence enables advanced communication between batteries and tools for unmatched performance, protection, and productivity.

Product Specifications:

  • Voltage: 18V
  • Tool Warranty: 5 Year (Tool), 3 Years (Battery)
  • Power Source: Cordless
  • Motor Type: Brushless
  • Length: 19.7 in
  • Weight: 10.62 lb
  • Height: 8.2 in
  • Width: 3.5 in
  • Compatible Machine Type: 48-36-1063 Milwaukee Compact 1/2"-1-1/4" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head Kit; Milwaukee Compact ALLOY NPT Portable Pipe Threading Forged Aluminum Die Heads; Milwaukee NPT Portable Pipe Threading Dies

(2) 2829-20: M18 FUEL Compact Band Saw (Bare Tool Only)

  • POWERSTATE brushless motor delivers the fastest cutting speed of any compact band saw 
  • Lightweight Design for Increased Balance: 20% Lighter than it's previous model 
  • CPT Constant Power Technology: maintains cut speed in the toughest applications for optimal performance 
  • Variable Speed Trigger: Provides maximum speed control
  • REDLINK PLUS Intelligence: the most advanced system of cordless power tool electronics, provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Tool-Free Locking Adjustable Shoe: button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds 
  • Largest Capacity in it's Class: Versatility to cut up to 3-1/4" X 3-1/4" material in a single pass 
  • Conduit Reamer Attachment Compatibility: Reamer attaches directly to back of the tool (attachment sold separately) 
  • Jobsite Armor Technology: proprietary composite material and crush zone barriers provide long lasting rugged protection
  • LED light: illuminates work surface for increased accuracy and productivity
  • All Metal Direct Drive: delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive 
  • Fully compatible with the M18 system, featuring over 200+ tools


Specs

–
Power Source:

Cordless

Battery

Blade Length:

35-3/8"

Cutting Capacity:

3-1/4"

Includes:

Charger

Support Arm

Carry Case

Die Heads

Capacity:

1/2" to 1-1/4" Pipe

Features:

Compatible w/ One-Key Digital App

Product Type:

Pipe Threader

Band Saw

Kit

Voltage:

18v

Max Cut Depth:

3-1/4"

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy