Apply to be a TradeMaster!
Main product image of M18 FUEL Compact Band Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 FUEL Compact Band Saw (Bare Tool Only)

Brand:
Milwaukee
SKU:
2829-20
Rating:
(1)
Q&A:
(0)
M18 FUEL Compact Band Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom
$349.00 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Product Features
  • POWERSTATE™ brushless motor delivers the fastest cutting speed of any compact band saw
  • Lightweight Design for Increased Balance: 20% Lighter than it's previous model
  • CPT Constant Power Technology™: maintains cut speed in the toughest applications for optimal performance
  • Variable Speed Trigger: Provides maximum speed control
  • REDLINK PLUS™ Intelligence: the most advanced system of cordless power tool electronics, provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Tool-Free Locking Adjustable Shoe: button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds
  • Largest Capacity in it's Class: Versatility to cut up to 3-1/4" X 3-1/4" material in a single pass
  • Conduit Reamer Attachment Compatibility: Reamer attaches directly to back of the tool (attachment sold separately)
  • Jobsite Armor Technology™: proprietary composite material and crush zone barriers provide long lasting rugged protection
  • LED light: illuminates work surface for increased accuracy and productivity
  • All Metal Direct Drive: delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
  • Fully compatible with the M18™ system, featuring over 200+ tools

Specs

–
Product Type:

Band Saw

Voltage:

18v

Max Cut Depth:

3-1/4"

Blade Length:

35-3/8"

Power Source:

Battery

Teeth per Inch:

18

Cutting Capacity:

3-1/4"

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

M18 Bandsaw

We love our new Milwaukee M18 Fuel Compact Band Saw. It's light weight and made ease of cutting black pipe, threaded rod etc…
Jack the Plumber
Garrison NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy