Apply to be a TradeMaster!
Main product image of M18 Fuel Package Compact Pipe Threader & M18 Fuel Deep Cut Band Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel Package Compact Pipe Threader & M18 Fuel Deep Cut Band Saw (Bare Tool Only)

Brand:
Milwaukee
SKU:
2870-22-2929-20
Rating:
(0)
Q&A:
(0)
M18 Fuel Package Compact Pipe Threader & M18 Fuel Deep Cut Band Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom
$2,704.14 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless, Battery
Product Highlight: Voltage
18v

Description

–

Package contains:


(1) 2870-22: M18 Fuel Compact Pipe Threader

 The MILWAUKEE M18 FUEL compact cordless pipe threader offers the industry's most controlled threading experience, featuring AutoStop technology that senses severe kickback and automatically shuts off the tool. It also includes a support arm that not only resists the torque of threading and holds the tool steady during operation, but eliminates the need for a pipe stand to hold the pipe. Our compact threader features a locking die head interface to prevent die head ejection and side grip to eliminate the need to contact the spinning die head when starting threads. Our die heads are forged from military-grade aluminum making them the industry's lightest die heads, enabling easier transportation on and off the jobsite. The compact pipe threader gives you the power to thread up to 1-1/4" black iron pipe, stainless steel, rigid metal conduit (RMC), and more.


 Features

  • Lightest cordless threading solution optimized for service and repair work  
  • AUTOSTOP kickback control prevents severe kickback  
  • Side grip thread starts eliminate engagement with spinning die head  
  • Dedicated support arm enables threading without pipe stand and controls the tool while threading  
  • Threads several materials including black iron pipe, stainless steel, ridgid metal conduit and more

Specifications

  • Tool Warranty: 5 Year (Tool), 3 Years (Battery)
  • Power Source: Cordless
  • Motor Type: Brushless
  • Compatible Machine Type: 48-36-1063 Milwaukee Compact 1/2"-1-1/4" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head Kit; Milwaukee Compact ALLOY NPT Portable Pipe Threading Forged Aluminum Die Heads; Milwaukee NPT Portable Pipe Threading Dies

(1) 2929-20: M18 Fuel Deep Cut Band Saw (Bare Tool Only)

The M18 FUEL Deep Cut Band Saw delivers user-demanded performance with the ability to cut faster on a 4" Black Iron Pipe than competitors. Also being lightest in its class, this Band Saw provides an overall better cutting experience. Milwaukee's cordless Deep Cut Band Saw provides users with up to 78 cuts per charge, eliminating multiple trips to the charger onsite. The POWERSTATE brushless motor delivers maximum power, and 550 sfpm to remove material faster and increase productivity. This Band Saw is supplied with Variable Speed Mode Select, and a feathering trigger to allow for control over the speed of cut on thicker metals. A tool-free adjustable shoe, to help guide the user through a straighter cut, and an LED Worklight to illuminate their application.


Specifications:

  • Saw Type: Deep Cut
  • Power Source: Cordless
  • Motor Type: Brushless
  • Handle Type: D-Handle
  • Material Composition: Metal

Features:

  • Up to 78 Cuts per charge: in 1-5/8" Unistrut.
  • Cut-Brake: When selected, Automatic blade brake to reduce the risk of damage to sensitive materials near the cut.
  • Integrated Rafter Hook
  • Integrated Tether Attachment
  • Variable Speed Trigger & Mode Select: Enhanced Control

Specs

–
Product Type:

Band Saw

Kit

Pipe Threader

Power Source:

Cordless

Battery

Includes:

Support Arm

Charger

Carry Case

Die Heads

Voltage:

18v

Capacity:

1/2" to 1-1/4" Pipe

Features:

Compatible w/ One-Key Digital App

Cutting Capacity:

5"

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy