Apply to be a TradeMaster!
Main product image of M18 Fuel Deep Cut Band Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel Deep Cut Band Saw (Bare Tool Only)

Brand:
Milwaukee
SKU:
2929-20
Rating:
(1)
Q&A:
(0)
M18 Fuel Deep Cut Band Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom
$399.00 each
In Stock
In Stock
Get 17 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–

The M18 FUEL Deep Cut Band Saw delivers user-demanded performance with the ability to cut faster on a 4" Black Iron Pipe than competitors. Also being lightest in its class, this Band Saw provides an overall better cutting experience. Milwaukee's cordless Deep Cut Band Saw provides users with up to 78 cuts per charge, eliminating multiple trips to the charger onsite. The POWERSTATE brushless motor delivers maximum power, and 550 sfpm to remove material faster and increase productivity. This Band Saw is supplied with Variable Speed Mode Select, and a feathering trigger to allow for control over the speed of cut on thicker metals. A tool-free adjustable shoe, to help guide the user through a straighter cut, and an LED Worklight to illuminate their application. This Band Saw is equipped with features to enhance the control of their cut while maximizing their cutting experience throughout the day.


Includes:

  • M18 FUEL Deep Cut Band Saw
  • (1) Blade

Specifications:

  • Saw Type: Deep Cut
  • Power Source: Cordless
  • Motor Type: Brushless
  • Handle Type: D-Handle
  • Material Composition: Metal
  • Material Application: General Purpose - Metal
  • Length: 20.9"
  • Weight: 10.5lb
  • Height: 10.6"
  • Width: 6.3"
  • Fuel: Yes
  • Brushless: Yes
  • Battery System: M18

Features:

  • POWERSTATE Brushless Motor: Built for the M18 FUEL Deep Cut Band Saw delivers 550 SFPM to provide the power needed to compete on the toughest applications.
  • Lightest Weight, Less Fatigue
  • Faster Cuts: More work done.
  • Up to 78 Cuts per charge: in 1-5/8" Unistrut.
  • 5" x 5" Cut Capacity
  • Cut-Brake: When selected, Automatic blade brake to reduce the risk of damage to sensitive materials near the cut.
  • Integrated Rafter Hook
  • Integrated Tether Attachment
  • Tool Free Adjustable Shoe
  • LED Worklight
  • Variable Speed Trigger & Mode Select: Enhanced Control


Note: does not come with battery or charger

Specs

–
Power Source:

Battery

Batteries Included:

0

Battery Type:

M18 Lithium-Ion Battery

Product Type:

Band Saw

Voltage:

18v

Cutting Capacity:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Wished I purchased sooner

Cuts like butter very happy with this purchase
Ken
Philadelphia Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy