Apply to be a TradeMaster!
Main product image of M18 Fuel Pipe Threader w/ One-Key (Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel Pipe Threader w/ One-Key (Tool Only)

Brand:
Milwaukee
SKU:
2874-20
Rating:
(0)
Q&A:
(0)
M18 Fuel Pipe Threader w/ One-Key (Tool Only)
Magnifying glass
Hover image to zoom
2874-20 has been discontinued
Discontinued March 9, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Fuel Pipe Threader Kit w/ One-Key
Brand:
Milwaukee
SKU:2874-22HD
(5)
Order by 6PM, receive 10 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

Overview
The M18 FUEL™ Pipe Threader w/ One-Key™ is the industry’s first cordless pipe threader, revolutionizing the pipe threading process. The cordless pipe threader features AUTOSTOP™ technology that senses severe kickback and automatically shuts the tool off. It also has a die head retention lock preventing die head ejection and a side grip to eliminate the need for you to hold the spinning die head when starting threads. The portable pipe threader delivers unmatched tool control and functionality and allows you to thread faster than the corded competition. Featuring a multi-speed selector, this powerful pipe threader threads faster than corded competitors, maximizing your productivity without compromising thread quality. The metal pipe threader gives you the power to thread up to 2” black iron pipe, stainless steel, and rigid metal conduit (RMC). The handheld pipe threader is compatible with One-Key™ Technology and is the industry's first pipe threader that wirelessly connects to a smartphone to track the tool's location, manage it in inventory, and lock the tool out for added security and protection to your investment.

Features
  • AUTOSTOP™ kickback control prevents severe kickback
  • Side Grip Thread Starts
  • Threads Faster than Corded
  • Side grip and die head retention lock for no engagement with spinning die head
  • Offset die head for closer threading near pipe bends and against walls
  • Compatible with ridgid® 12-R and Reed R12+ die heads
  • Dedicated Support Arm enables threading without pipe stand
  • Over 25, 2” pipe threads per charge
  • Multi-Speed Selector optimizes thread quality across pipe sizes
  • One-Key™ technology allows for tracking, tool security, and inventory management
  • POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life
  • REDLINK PLUS™ Electronic Intelligence enables advanced communication between batteries and tools for unmatched performance, protection, and productivity.
  • Magnesium enforced carry handle
  • Fits M18™ Batteries


Includes:
  • (1) M18 FUEL™ Pipe Threader w/ One-Key™ (2874-20)
  • (1) Threading Support Arm
  • (1) Carrying Case

Specs

Product Type:

Pipe Threader

Voltage:

18v

Power Source:

Battery

Capacity:

1/8" to 2" Pipe

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Features:

Compatible w/ One-Key Digital App

Includes:

Carry Case

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm