Shop Klein Tools Limited Time Promotion
Main product image of M18 Fuel Pipe Threader Kit w/ One-Key
Magnifying glass
Hover image to zoom
M18 Fuel Pipe Threader Kit w/ One-Key
Magnifying glass
Hover image to zoom
$2,399.00 each
In Stock
In Stock
Get 4 Thu, Oct 15
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Overview
  • The M18 FUEL Pipe Threader w/ One-Key is the industry's first cordless pipe threader, revolutionizing the pipe threading process. The cordless pipe threader features AUTOSTOP technology that senses severe kickback and automatically shuts the tool off. It also has a die head retention lock preventing die head ejection and a side grip to eliminate the need for you to hold the spinning die head when starting threads. The portable pipe threader delivers unmatched tool control and functionality and allows you to thread faster than the corded competition. Featuring a multi-speed selector, this powerful pipe threader threads faster than corded competitors, maximizing your productivity without compromising thread quality. The metal pipe threader gives you the power to thread up to 2" black iron pipe, stainless steel, and rigid metal conduit (RMC). The handheld pipe threader is compatible with One-Key Technology and is the industry's first pipe threader that wirelessly connects to a smartphone to track the tool's location, manage it in inventory, and lock the tool out for added security and protection to your investment.


    Features

    • AUTOSTOP kickback control prevents severe kickback
    • Side Grip Thread Starts
    • Threads Faster than Corded
    • Side grip and die head retention lock for no engagement with spinning die head
    • Offset die head for closer threading near pipe bends and against walls
    • Compatible with Ridgid 12-R and Reed R12+ die heads
    • Dedicated Support Arm enables threading without pipe stand
    • Over 25, 2 pipe threads per charge
    • Multi-Speed Selector optimizes thread quality across pipe sizes
    • One-Key technology allows for tracking, tool security, and inventory management
    • POWERSTATE Brushless Motor provides more power, more run-time, and longer life
    • REDLINK PLUS Electronic Intelligence enables advanced communication between batteries and tools for unmatched performance, protection, and productivity.
    • Magnesium enforced carry handle
    • Fits M18 Batteries


    Includes:
    • (1) M18 FUEL Pipe Threader w/ One-Key (2874-20)
    • (2) M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack (48-11-1812)
    • (1) M18 & M12 Rapid Charger (48-59-1808)
    • (1) Threading Support Arm
    • (1) Carrying Case
  • Specs

    –
    Product Type:

    Pipe Threader

    Voltage:

    18v

    Power Source:

    Battery

    Capacity:

    1/8" to 2" Pipe

    Battery Type:

    M18 Lithium-Ion Battery

    Batteries Included:

    2

    Features:

    Compatible w/ One-Key Digital App

    Includes:

    Carry Case

    Charger

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    4 out of 5 reviews
    80% would recommend this product
    4
    out of 5 Reviews
    80% would recommend this product
    WRITE A REVIEW
    5 star
    60%
    4 star
    20%
    3 star
    0%
    2 star
    0%
    1 star
    20%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    I May buy this product again but not from you.

    This product did not work the first day we needed it. Your company would not credit it when Milwaukee said to send it back to supplyhouse.com. Your representative made us drop it at a local repair service and have to wait to use it. Lousy service =zero business my rating is actually zero
    RAZBAR
    CONNECTICUT
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this tool again

    I threaded 11/4 black pipe for my boiler return with ease and I'm not a plumber. Being that said I've saved time and money and did a great job ...Thankyou!
    Fama
    Howard Beach NY
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This product is absolutely incredible!

    For years I've used the corded threader but this product takes things to a whole new level. I love the rugged design, the technology, and the ease of use.The threader is about the same weight as the rigid 700 threader and I love the weight. It let's you know you have a real tool in your hands. I would shop at supply house over and over again.
    Master Electrician
    Georgia
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great tool

    I spent months going back forth on buying this cordless pipe threader. Finally broke down and spent the money. Glad I did! Setup is quick and fast. No worrying with drop cords. Works with rigid dies.
    Sam
    Yadkinville
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Almost Perfect!

    So far I have had no problem threading tons of 1/2", 3/4", and 1" black steel pipe (for LP and NG appliances) - getting even more out of each 12a battery than advertised. Saves a ton of time to thread in multiple locations on each project without having to continually hunt for outlets and drag around extension cords. In fact, I don't even keep cords (or a pipe stand) on the truck! The pipe support/brace can be a bit awkward to use, but is still my preferred method; I just wish it had a retainer to keep it attached to the tool and that the clamp handle was easier to use. Sometimes the die heads don't stay square during insert and removal, causing them to get a little hung up, but never to the point that I can't get them in/out with a smack.
    Flames by James
    Concord, NH
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy