Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 11T Dieless Latched Linear Utility Crimper
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 11T Dieless Latched Linear Utility Crimper

Brand:
Milwaukee
SKU:
2876-22
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 11T Dieless Latched Linear Utility Crimper
Magnifying glass
Hover image to zoom
$5,499.00 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–
Overview

The MILWAUKEE® M18™ FORCE LOGIC™ 11T Dieless Latched Linear Utility Crimper is the easiest way to crimp utility connectors. This battery powered crimper tool produces connections that meet ANSI C119.4 from #4 -556MCM AAC/ACSR, and UL486A-B from #4 – 1000 MCM Cu/Al, connection integrity standards on several leading brands of utility connectors. The inline design and centered, balanced grip allows use with one hand in multiple orientations. An enlarged trigger and electronic release button enable both left and right-handed users to easily activate the tool while wearing Class 3 gloves without changing hand position. The head of the crimper rotates 340° and the quick release and push-to-close style latch pin is easily opened or secured with just one touch. Predictive Force Monitoring

Includes
  • (1) M18™ FORCE LOGIC™ 11T Dieless Latched Linear Utility Crimper(2876-22)
  • (1) M18™ REDLITHIUM™ CP2.0 Battery(48-11-1820)
  • (1) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack(48-11-1850)
  • (1) M18™ & M12™ Multi-Voltage Charger(48-59-1812)
  • (1) Contractor Bag
Features
  • Lightest, most balanced inline design delivers maximum control
  • PREDICTIVE FORCE MONITORING (PFM™) helps measure output force
  • Fastest 11T Dieless Crimper
  • Produces connections that meet ANSI C119.4 and UL486A-B certifications on several leading brands of utility connectors
  • Inline design & 340° rotating head for easy access in tight spaces
  • Enlarged trigger designed specifically for use with Class 3 gloves
  • Easy to reach electronic release button enables easy activation for right- and left-handed users
  • Quick Release and Push-to-Close latch pin design provides easy access around splices
  • Pre-crimp battery check automatically ensures enough charge to complete each crimp
  • Instant verification of successful cycle with green LED
  • Hydraulic system optimized for consistent performance from -4° to 140° F
  • Records & stores every crimp made for professional report building through ONE KEY™
  • Longer life with POWERSTATE™ brushless motor & weather protected electronics that keep dirt, dust & moisture out
Product Specifications
  • Battery Voltage: 18V Battery Type: 18 Volt Lithium Ion Tool Warranty: 5 Year Tool, 3 Year XC Battery, 2 Year CP Battery Power Source: Cordless Motor Type: Brushless Material Composition: Rubber/Steel/Plastic Length: 21.1 in Weight: 14.3 lb Height: 6.1 in Width: 3.6 in Brushless: Yes Battery System: M18

Specs

–
Type:

Kit

Crimper

Voltage:

18v

Power Source:

Cordless

Includes:

Crimping Jaw

Contractor Bag

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Warranty:

5 Year (Tool)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy