Apply to be a TradeMaster!
Main product image of M18 FUEL 4-1/2" / 5" Grinder Slide Switch, Lock-On
Magnifying glass
Hover image to zoom

M18 FUEL 4-1/2" / 5" Grinder Slide Switch, Lock-On

Brand:
Milwaukee
SKU:
2881-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 4-1/2" / 5" Grinder Slide Switch, Lock-On
Magnifying glass
Hover image to zoom
$229.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: Diameter
4-1/2", 5" Diameter
Product Highlight: RPM
8500 RPM

Description

–
The M18 FUEL 4-1/2" / 5" Grinder Paddle Switch, No Lock is the next advancement in power and performance, generating 11A corded power, fastest cutting, and delivering up to 135 cuts per charge. The M18 FUEL 4-1/2" / 5" Grinder generates 11A corded power allowing you to complete the toughest grinding and cutting applications, all on the M18 Cordless System. The POWERSTATE Brushless Motor delivers maximum sustained power and 8,500 RPM to remove material faster and increase productivity. REDLINK PLUS Intelligence ensures unmatched levels of performance, protection, and compatibility. The M18 FUEL 4-1/2" / 5" Grinder includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. The M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries (not included) deliver 50% more power while running 50% cooler than our M18 REDLITHIUM XC Batteries and are compatible with 200+ Tools in the M18 System. With tool-free accessory and guard adjustments, you will experience faster accessory changes, and less downtime, while remaining fully compatible with the most common accessories in the market. The MILWAUKEE M18 FUEL 4-1/2"/ 5" Grinder takes cordless grinders to the next level in performance and run-time.

Product Features
  • POWERSTATE Brushless Motor: Purposely built for the M18 FUEL 4-1/2" / 5" Angle Grinder delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications.
  • REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • REDLITHIUM HIGH OUTPUT Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market. Slide Switch Designed to Reduce User Fatigue
  • Tool-Free Guard Adjustment for faster guard installations and adjustments
  • Tool-Free Accessory Changes with Integrated FIXTEC Nut Technology
  • Electronic Clutch for Kickback Protection
  • 5/8"-11 Spindle for Use with Common Grinding Accessories
  • Overload Protection to Maximize Motor Life
  • Anti-Vibration Side Handle for Increased User Comfort and Safety
  • Compatible with all M18 Batteries
  • Power Source: Cordless
  • Warranty: 5 Year Limited Warranty

Specs

–
Type:

Kit

Product Type:

Grinder

Voltage:

18v

Diameter:

4-1/2"

5"

RPM:

8500

Batteries Included:

0

Battery Type:

M18 Lithium-Ion Battery

Includes:

Side Handle

T27 Guard

Flange Nuts

Back Flange

Wrench

Power Source:

Cordless

User Interface:

Slide Switches

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy