Apply to be a TradeMaster!
Main product image of M18 FUEL 5" Flathead Braking Grinder, Slide Switch, Lock-On
Magnifying glass
Hover image to zoom

M18 FUEL 5" Flathead Braking Grinder, Slide Switch, Lock-On

Brand:
Milwaukee
SKU:
2887-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 5" Flathead Braking Grinder, Slide Switch, Lock-On
Magnifying glass
Hover image to zoom
$377.08 each
In Stock
In Stock
Get 22 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: Diameter
5" Diameter
Product Highlight: RPM
8500 RPM

Description

–
The M18 FUEL 5" Flathead Braking Angle Grinder is the newest addition to Milwaukee's angle grinder lineup. Generating 11A Corded Power, a low profile for more access, and RAPIDSTOP(tm) Brake for enhanced safety. The POWERSTATE Brushless Motor delivers 8,500 RPM and maximum sustained power to complete the toughest grinding and cutting applications, allowing users to push their cordless grinders harder and longer than ever before. REDLINK PLUS(tm) Intelligence ensures unmated levels of performance, protection, and compatibility. The M18(tm) REDLITHIUM(tm) HIGH OUTPUT(tm) XC6.0 Batteries (not included) deliver 50% more power, while running 50% cooler than our M18(tm) REDLITHIUM(tm) XC Batteries. The low profile, flathead design allows for greater accessibility to tight spaces. The M18 FUEL(tm) 5" Flathead Braking Angle Grinder provides enhanced performance, run-time and accessibility.

Included
    (1) M18 FUEL Flathead Braking Grinder Slide Switch, Lock-On
  • (1) T27 Guard
  • (1) T1 Guard
  • (1) Side Handle
  • (1) Wrench
Product Features
  • POWERSTATE Brushless Motor: Purposely built for the M18 FUEL 5" Angle Grinder delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications.
  • REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • REDLITHIUM HIGH OUTPUT Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
  • Low profile, flathead design provides more access to tight spaces where a traditional 5" grinder would not be able to reach.
  • RAPIDSTOP Brake stops most wheels in less than 2 seconds
  • Slide Switch Designed to Reduce User Fatigue
  • Tool-Free Guard Adjustment for faster guard installations and adjustments
  • Compatible with all M18 Batteries

Specs

–
Product Type:

Grinder

Voltage:

18v

Diameter:

5"

RPM:

8500

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Includes:

T27 Guard

Side Handle

Power Source:

Cordless

User Interface:

Slide Switches

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy