Apply to be a TradeMaster!
Main product image of M18 FUEL 4-1/2" / 5" Variable Speed Braking Grinder, Slide Switch, Lock-On
Magnifying glass
Hover image to zoom

M18 FUEL 4-1/2" / 5" Variable Speed Braking Grinder, Slide Switch, Lock-On

Brand:
Milwaukee
SKU:
2889-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 4-1/2" / 5" Variable Speed Braking Grinder, Slide Switch, Lock-On
Magnifying glass
Hover image to zoom
$319.83 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: Diameter
5" Diameter
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: RPM
8500 RPM

Description

–
The M18 FUEL 4-1/2" / 5" Variable Speed Braking Angle Grinder, Slide Switch Lock-On is the newest addition to Milwaukee's battery-powered grinder lineup, generating 11A Corded Power, 5 Speed for Increased Control, and RAPIDSTOP Brake for Enhanced Safety. The POWERSTATE Brushless Motor delivers 3,500- 8,500 RPM and maximum sustained power to complete the toughest grinding and cutting applications, allowing you to push your cordless angle grinders harder and longer than ever before. REDLINK PLUS Intelligence ensures unmated levels of performance, protection, and compatibility. The M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries (not included) deliver 50% more power while running 50% cooler than our M18 REDLITHIUM XC Batteries. The Variable Speed dial provides 5-speed settings between 3,500 RPM and 8,500 RPM allowing for greater control in more applications. With tool-free accessory and guard adjustments, users will experience faster accessory changes and less downtime. The MILWAUKEE M18 FUEL 4-1/2" / 5" Variable Speed Angle Grinder takes cordless tools to the next level in performance, run-time, and application versatility.

Included
    (1) M18 FUEL 4-1/2" / 5" Variable Speed Braking Grinder, Slide Switch Lock-On
  • (1) Side Handle
  • (1) T27 Guard
  • (1) T1 Clip-On Guard
Product Features
  • POWERSTATE Brushless Motor: Purposely built for the M18 FUEL 4-1/2" / 5" Variable Speed Braking Angle Grinder delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications.
  • REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • REDLITHIUM HIGH OUTPUT Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
  • Variable speed provides 5 speed setting between 3,500 RPM and 8,500 RPM for greater control.
  • RAPIDSTOP Brake stops most wheels in less than 2 seconds.
  • Slide Switch Designed to Reduce User Fatigue
  • Tool-Free Guard Adjustment for faster guard installations and adjustments
  • Tool-Free Accessory Changes with Integrated FIXTEC Nut Technology
  • Compatible with all M18 batteries

Specs

–
Product Type:

Grinder

Voltage:

18v

Diameter:

5"

Diameter (Inches):

4-1/2"

RPM:

8500

Batteries Included:

0

Battery Type:

M18 Lithium-Ion Battery

Includes:

Side Handle

T27 Guard

Power Source:

Cordless

User Interface:

Slide Switches

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy