Apply to be a TradeMaster!
Main product image of M18 FUEL Coil Roofing Nailer Kit
Magnifying glass
Hover image to zoom

M18 FUEL Coil Roofing Nailer Kit

Brand:
Milwaukee
SKU:
2909-21
Rating:
(0)
Q&A:
(0)
M18 FUEL Coil Roofing Nailer Kit
Magnifying glass
Hover image to zoom
$549.00 each
In Stock
In Stock
Get 7 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
The MILWAUKEE M18 FUEL Coil Roofing Nailer delivers cordless innovation to Roofing and Exterior Contractors through optimized performance, best-in-class runtime, and unmatched versatility. This solution is designed for small roofing jobs and repairs along with the added versatility of vinyl siding installation. By leveraging our nitrogen air spring technology, POWERSTATE Brushless motor, and REDLINK Intelligence, this nailer delivers the performance to seat nails at firing rates of up to 6 nails per second. When paired with the M18 REDLITHIUM HIGH OUTPUT CP3.0 battery pack, this nailer sinks up to 1100 nails per charge, providing best-in-class runtime to maximize productivity. This tool features an attachable vinyl siding tip; increasing versatility to utilize the nailer for vinyl siding installation. The cordless roofing nailer features a pivoting belt/scaffolding hook, tool-free depth of drive adjustment, dry fire lockout, and replaceable rubber wear pads. The M18 FUEL Coil Roofing Nailer joins the M18 System of over 250 solutions and is compatible with all M18 REDLITHIUM batteries.

  • (1) M18 FUEL Coil Roofing Nailer, (1) Vinyl Siding Tip Attachment, (1) M18 3AH CP High Output Battery, (1) M18/M12 Multi-Volt Charger
  • Coil Roofing Nailer fires up to 6 nails per second
  • Sinks up to 1100 nails per charge for maximum productivity
  • Attachable Vinyl Siding Tip increases versatility
  • Fires up to 6 Nails Per Second
  • Sinks up to 1100 Nails Per Charge

Specs

–
Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Product Type:

Roofing Nailer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy