Apply to be a TradeMaster!
Main product image of M18 FUEL 4' Concrete Pencil Vibrator
Magnifying glass
Hover image to zoom

M18 FUEL 4' Concrete Pencil Vibrator

Brand:
Milwaukee
SKU:
2910-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 4' Concrete Pencil Vibrator
Magnifying glass
Hover image to zoom
$540.97 each
In Stock
In Stock
Get 7 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless

Description

–
Overview
The M18 FUEL 4 ft Concrete Pencil Vibrator generates up to 1.8 peak HP, with no setup, and gives you the ability to consolidate 20 yds³ of concrete per charge. The MILWAUKEE M18 FUEL 4 ft Concrete Pencil Vibrator generates 1.8 Peak HP, which is three times more powerful than competitive cordless pencil vibrators, all on the M18 Cordless System. The POWERSTATE Brushless Motor delivers maximum sustained power and 12,500 VPM for optimal consolidation with a variable speed trigger. REDLINK PLUS Intelligence ensures unmatched levels of performance and protection. The M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries (not included) deliver you 50% more power while running 50% cooler than M18 REDLITHIUM XC Batteries and are compatible with 200+ tools in the M18 System.

Product Features
  • Generates 1.8 peak HP
  • Consolidate up to 20 cubic yards per charge with High Output 6.0 Battery Pack
  • No extension cords: easier set up and transportation, eliminates trip hazards
  • POWERSTATE Brushless Motor: delivers consistent 12,500 VPM for optimal consolidation
  • REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance and protection.
  • REDLITHIUM Battery Pack: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
  • Square head design delivers greater amplitude for increased productivity compared to round heads
  • Generates up to 3 times more power than comparable cordless pencil concrete vibrators
  • Variable speed trigger for maximum control
  • Press fitted head and shaft is one unit integrated with the motor
  • Compatible with all M18 REDLITHIUM battery packs
  • Part of the M18 System, Featuring 200+ Cordless Solutions
Product Specifications
  • Power Source: Cordless
  • VPM: 0 - 12,500
  • Head Diameter: 1"
  • Square Head: Yes
  • Variable Speed Trigger: Yes
  • Overload Protection: Yes
  • Shaft Length: 4 ft

Specs

–
Shaft Length:

4'

Product Type:

Concrete Vibrator

Battery Type:

Lithium-Ion

Batteries Included:

0

Power Source:

Cordless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy