Apply to be a TradeMaster!
Main product image of M18 FUEL RINGER Roll Groover for 2" - 6" Sch 10/40
Magnifying glass
Hover image to zoom

M18 FUEL RINGER Roll Groover for 2" - 6" Sch 10/40

Brand:
Milwaukee
SKU:
2928-22
Rating:
(0)
Q&A:
(0)
M18 FUEL RINGER Roll Groover for 2" - 6" Sch 10/40
Magnifying glass
Hover image to zoom
$6,024.08 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(2) 12.0 FORGE Battery Packs (48-11-1813); (1) RAPID CHARGER (48-59-1808)

Our M18 FUEL RINGER Roll Groover for 2" - 6" Sch 10/40 is the industry's first cordless Roll Groover, designed to optimize the productivity of on-site grooving. Delivering on the fastest setup and unparalleled portability, the M18 FUEL RINGER enables operators to work where it's most convenient without the limitations of a cord. Driven by the power of M18 FUEL , the RINGER eliminates the strain of traditional grooving, enabling pipe fitters the ability to work efficiently anywhere, even at the point of installation. With runtime up to 25 3" Sch 40 grooves per charge, the M18 FUEL RINGER stands up to the demands of a day on the jobsite. The easy-to-use groove controls enable the operator to simply select pipe material, size, and schedule to control groove depth. The groove depth offset control also provides the ability to adjust groove depth to the tolerance of a specific pipe batch, eliminating ratcheting & cranking, reducing guess and check, and enabling hands-free operation - making the M18 FUEL RINGER the easiest way to groove on-site.
  • Made for the pipe fitter
  • Grooves 2" - 6" Sch 40, 2" - 6" Sch 10
  • Fast setup to finish
  • Designed for the Pipe Fitter
  • Grooves 2" - 6" Sch 40, 2" - 6" Sch 10
  • Fastest Setup to Install, Work Anywhere
  • Easiest Way to Groove
  • Up to 25 3" Sch 40 Grooves Per Charge
  • Easiest Transportation for Maximum Productivity
  • No Ratcheting, No Cranking
  • Operates in Less Than 4-1/2" of Clearance for Best Access
  • One-Key technology allows for tracking, tool security, and inventory management
  • REDLINK PLUS intelligence enables advanced communication between batteries and tools for unmatched performance, protection, and productivity.
  • POWERSTATE brushless motor provides more power, more run-time, and longer life

Specs

–
Battery Type:

Rechargeable Lithium Ion

Product Type:

Roll Groover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy