Apply to be a TradeMaster!
Main product image of M18 FUEL 7-1/4" Rear Handle Circular Saw (Tool Only)
Magnifying glass
Hover image to zoom

M18 FUEL 7-1/4" Rear Handle Circular Saw (Tool Only)

Brand:
Milwaukee
SKU:
2930-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 7-1/4" Rear Handle Circular Saw (Tool Only)
Magnifying glass
Hover image to zoom
$299.00 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: RPM
6000 RPM
Product Highlight: Diameter
7-1/4" Diameter

Description

–

Designed for the professional carpenter, remodeler, and general contractor, the M18 FUEL 7-1/4" Rear Handle Circular Saw from Milwaukee delivers class-leading performance. Utilizing the latest in cordless technology, this saw provides users with the power to complete more demanding applications and the cut speed to achieve greater productivity. 


Features:


  • POWERSTATE Segmented Brushless Motor delivers the most powerful, fastest cutting circular saw for greater productivity
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating, and over-discharge
  • Up to 700 Cuts Per Charge (M18 REDLITHIUM FORGE HD 12.0 battery)
  • 2-5/8" Cut Capacity: Capability to cut 3x material in one pass
  • Bevel detents at 22.5 and 45 degrees
  • Depth detents at 1/2", 3/4", and 1-1/2"
  • Rotational dust port and included vac adaptor
  • LED light for increased accuracy and visibility
  • Integrated multi-sized rafter hook for storage on different materials
  • Magnesium shoe and guards for maximum durability 
  • Electric brake to stop blade after trigger is released

Specs

–
RPM:

6000

Diameter:

7-1/4"

Product Type:

Circular Saw

Warranty:

5 Year

Max Cut Depth:

2-5/8"

Batteries Included:

0

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy