Apply to be a TradeMaster!
Main product image of M18 FUEL 7-1/4" Rear Handle Circular Saw Kit, 2930-21HD
Magnifying glass
Hover image to zoom

M18 FUEL 7-1/4" Rear Handle Circular Saw Kit, 2930-21HD

Brand:
Milwaukee
SKU:
2930-21HD
Rating:
(0)
Q&A:
(0)
M18 FUEL 7-1/4" Rear Handle Circular Saw Kit, 2930-21HD
Magnifying glass
Hover image to zoom
$499.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Magnesium
Product Highlight: Length (Inches)
7-1/4" Length

Description

–
Designed for the professional carpenter, remodeler, and general contractor, the M18 FUEL 7-1/4" Rear Handle Circular Saw from MILWAUKEE delivers class-leading performance. Utilizing the latest in cordless technology, this saw provides users with the power to complete more demanding applications and the cut speed to achieve greater productivity. The POWERSTATE Brushless Motor provides this worm drive style saw with 6,000 RPM, maintaining high speed under load, providing users the ability to complete their most demanding applications efficiently. Breakthrough advances in REDLINK PLUS Intelligence ensure maximum tool performance and protection from overload, overheating, and over-discharge. Paired with the M18 REDLITHIUM FORGE HD12.0 Battery, this saw provides up to 700 cuts per charge while maintaining full compatibility with all M18 REDLITHIUM batteries. This saw also comes with a 7-¼" 24T Thick Kerf Framing Circular Saw Blade, offering the straightest cuts and longer life. The lightweight and compact design, paired with premium ergonomics, makes this saw perfect for all-day use on the job site. For added productivity, this saw contains positive bevel detents and depth detents. A multi-sized rafter hook allows you to store the saw on different materials. Additionally, the saw has an electric blade break, rotational dust port, LED work light, and all magnesium guards and shoe, keeping you productive and providing durability to handle the toughest job site conditions.
  • POWERSTATE Segmented Brushless Motor delivers the most powerful, fastest cutting circular saw for greater productivity.
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating, and over-discharge
  • Up to 700 Cuts Per Charge (M18 REDLITHIUM FORGE HD12.0 battery)
  • 2-5/8" Cut Capacity: Capability to cut 3x material in one pass
  • Bevel detents at 22.5 and 45 degrees
  • Depth detents at 1/2", 3/4", and 1-1/2"
  • Rotational dust port and included vac adaptor
  • Integrated multi-sized rafter hook for storage on different materials
  • Magnesium shoe and guards for maximum durability

Specs

–
Product Type:

Circular Saw

Material:

Cast Magnesium

Battery Type:

M18 Lithium-Ion Battery

Length (Inches):

7-1/4"

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy