Apply to be a TradeMaster!
Main product image of M18 FUEL 7-1/4" Rear Handle Circular Saw w/ ONE-KEY Kit, 2931-21HD
Magnifying glass
Hover image to zoom

M18 FUEL 7-1/4" Rear Handle Circular Saw w/ ONE-KEY Kit, 2931-21HD

Brand:
Milwaukee
SKU:
2931-21HD
Rating:
(0)
Q&A:
(0)
M18 FUEL 7-1/4" Rear Handle Circular Saw w/ ONE-KEY Kit, 2931-21HD
Magnifying glass
Hover image to zoom
$549.00 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty

Description

–

Product Overview

This item is a M18 FUEL 7-1/4" Rear Handle Circular Saw w/ ONE-KEY Kit, 2931-21HD manufactured by Milwaukee.

Designed for professional carpenters, remodelers, and general contractors, our M18 FUEL 7-1/4" Rear Handle Circular Saw w/ ONE-KEY delivers class-leading performance and cut speed for the most demanding applications. The POWERSTATE Brushless Motor provides this worm drive style saw with 6,000 RPM under load, providing users the ability to complete their most demanding applications efficiently. Advanced REDLINK PLUS ensures maximum performance and protection from overload, overheating, and over-discharge. Paired with the M18 REDLITHIUM FORGE HD12.0 Battery, this saw provides up to 700 cuts per charge and is fully compatible with all M18 REDLITHIUM batteries. Equipped with AUTOSTOP Advanced Kickback Protection, the saw shuts the power off when a severe kickback event is detected. VACLINK Wireless Dust Control enables direct activation with compatible extractors. ONE-KEY is a free inventory app to track and manage all your tools via Bluetooth connectivity. Use it on smartphones, computers, and tablets. This saw also comes with a 7-1/4" 24T Thick Kerf Framing Circular Saw Blade, offering the straightest cuts and longer life. Additionally, the saw features an electric blade break, a rotational dust port, an LED work light, and all-magnesium guards and shoes, keeping you productive and providing durability to handle the toughest job site conditions. Our battery-powered 7-1/4" Rear Handle Circular Saw is backed by our industry-leading 5-year limited power tool warranty.

Features

  • POWERSTATE Segmented Brushless Motor delivers the most powerful, fastest cutting circular saw for greater productivity.
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • AUTOSTOP Advanced Kickback Protection to shut the power off when a severe kickback event is detected.
  • VACLINK Wireless Dust Control: Ability to Activate Dust Extractor via Compatible Tool or Remote
  • Up to 700 Cuts Per Charge (M18 REDLITHIUM FORGE HD 12.0 battery)
  • 2-5/8" Cut Capacity: Capability to cut 3x material in one pass
  • Bevel detents at 22.5 degrees and 45 degrees
  • Depth detents at 1/2", 3/4", and 1-1/2"
  • Rotational dust port and included vac adaptor
  • LED light for increased accuracy and visibility
  • Integrated multi-sized rafter hook for storage on different materials
  • Magnesium Shoe and Guard for Maximum Durability
  • Electric brake to stop blade after trigger is released
  • Fully Compatible with the M18 System, Featuring Over 250+ Tools.
  • Compatible with Rip Fence Kit: 49-22-1001

Specs

–
Battery Type:

M18

Warranty:

5 Year Tool/3 Year Battery

Product Type:

Saw Kit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy