Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC Single Channel Strut Shear, 2933-20
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC Single Channel Strut Shear, 2933-20

Brand:
Milwaukee
SKU:
2933-20
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC Single Channel Strut Shear, 2933-20
Magnifying glass
Hover image to zoom
$3,999.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE M18 FORCE LOGIC Single Channel Strut Shear is the Most Productive Way to Shear Strut on the jobsite. Utilizing Milwaukee proprietary Shearing Dies, the Strut Shear delivers square, clean shears without additional filing or deburring. The integrated strut support plate offers a quick 4in/10cm measurement offset for simple, repeatable shears, increasing productivity on site. The Strut Shear's dual die design eliminates exposed blades and reduces the chance of cut and laceration injuries on jobsites. This highly portable Strut Shear offers unmatched versatility, allowing you to easily shear on any flat surface or chain vice at the point of installation around the jobsite. The integrated tri-stand chain vice mount allows seamless integration into any brand chain vice to keep users productive. Featuring Milwaukee ONE-KEY Technology, view tool usage, receive notifications for recommended maintenance, and lock the tool out for added security to protect your investment. The kit includes (1) 1-5/8" x 1-5/8" Single Channel Shearing Dies and a soft-sided carrying bag with pockets that can accommodate (3) additional Shearing Die Sets. Additional Accessory Dies available: 13/16" x 1-5/8" Dies (49-16-1316), 7/8" x 1-5/8" Dies (49-16-0078), Combination 13/16" & 1-5/8" Dies (49-16-1513), and Combination 7/8" & 1-5/8" Dies (49-16-1578).
  • Strut Support plate offers a quick 4in/10cm measurement offset for simple, repeatable shears.
  • No exposed blades.
  • Installation ready cuts with no filing and deburring.
  • Tri-Stand chain vice mount allows easy integration into any brand chain vice.
  • 250+ shears on 1-5/8" Pre-Galv Strut on a single M18 XC 5.0ah charge (sold seprately).
  • Die Retention Arm allows for tool free die change.
  • Two Stage Trigger activates the LEDs without activating the tool.
  • Auto ram return on trigger release allows for instant set up for your next shear.
  • Trigger Lock Out prevents unwanted tool activation in transport, set up, and tear down.

Specs

–
Material:

Metal

Power Source:

Battery

Product Type:

Shear

Country of Origin:

China

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy