Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC Single Channel Strut Shear Kit
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC Single Channel Strut Shear Kit

Brand:
Milwaukee
SKU:
2933-21
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC Single Channel Strut Shear Kit
Magnifying glass
Hover image to zoom
$5,119.28 each
In Stock
In Stock
Get 1 Fri, Nov 20
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M18 FORCE LOGIC Strut Shear; (1) 1-5/8" x 1-5/8" Single Channel Shearing Dies; (1) M18 REDLITHIUM XC 5.0ah Battery; (1) M18 & M12 Multi-Voltage Charger; (1) Contractor Bag with Die Pockets

The MILWAUKEE M18 FORCELOGIC Single Channel Strut Shear is the Most Productive Way to Shear Strut on the jobsite. Utilizing Milwaukee proprietary Shearing Dies, the Strut Shear delivers square, clean shears without additional filing or deburring. The integrated strut support plate offers a quick 4in/10cm measurement offset for simple, repeatable shears increasing productivity on site. The Strut Shear's dual die design eliminates exposed blades and reduces the chance of cut and laceration injuries on jobsites. This highly portable Strut Shear offers unmatched versatility allowing you to easily shear on any flat surface or chain vice at the point of installation around the jobsite. The integrated tri-stand chain vice mount allows seamless integration into any brand chain vice to keep users productive. Featuring Milwaukee ONE-KEY Technology, view tool usage, receive notifications for recommended maintenance, and lock the tool out for added security to protect your investment. The kit includes (1) 1-5/8" x 1-5/8" Single Channel Shearing Dies, (1) M18 XC 5.0 REDLITHIUM Battery, M18 and M12 Multi-Voltage Charger and a soft-sided carrying bag with pockets that can accommodate (3) additional Shearing Die Sets. Additional Accessory Dies available: 13/16" x 1-5/8" Dies (49-16-1316), 7/8" x 1-5/8" Dies (49-16-0078), Combination 13/16" & 1-5/8" Dies (49-16-1513), and Combination 7/8" & 1-5/8" Dies (49-16-1578).
  • Quick 4in/10cm offset for simple, repeatable shears
  • Dual die design eliminates exposed blades; less injuries
  • Delivers clean, installation ready shears w/o filing or deburring
  • Strut Support plate offers a quick 4in/10cm measurement offset for simple, repeatable shears.

Specs

–
Product Type:

Shear Kit

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy