Apply to be a TradeMaster!
Main product image of M18 Cable Stripper Kit for Al THHN/XHHW, 2935AL-21
Magnifying glass
Hover image to zoom

M18 Cable Stripper Kit for Al THHN/XHHW, 2935AL-21

Brand:
Milwaukee
SKU:
2935AL-21
Rating:
(0)
Q&A:
(0)
M18 Cable Stripper Kit for Al THHN/XHHW, 2935AL-21
Magnifying glass
Hover image to zoom
$610.46 each
In Stock
In Stock
Get 1 Wed, Nov 11 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Our M18 Cable Stripper Kit for Al THHN / XHHW vastly improves the cable stripping experience. With no exposed blades, the cordless cable stripper provides safer stripping than with a knife. The cable stripper's compact, right-angle design allows you to maneuver it more easily in tight spaces with less strain on the wrist. The bushing design and adjustable depth gauge deliver cleaner, more accurate and consistent strips across all sizes. The cable jacket stripping tool is not only compatible with all MILWAUKEE bushings but is also compatible with competitive quick-change bushings. In addition to the battery-powered stripper, this kit contains 11 bushings for aluminum THHN and XHHW cables, one M18 Compact REDLITHIUM battery, an M18 and M12 Multi-Voltage Charger, and a carrying case.

Features:
  • Protects against Knife Injuries on the Job
  • Depth Gauge Adjustment up to 3" for Accurate, Consistent Strips
  • Compact Head, Internal Depth Gauge for Easy Access
  • Optimized Bushing Design Prevents Nicks
  • Variable Speed Trigger for Controlled Strips
  • Ability to Strip in Crowded Panels and Switch Gears
  • Quick-Change Bushing System for Faster Stripping Across Sizes
  • Strips 1/0 - 750 MCM Cu and Al THHN/XHHW Cable
  • Strips 1/0 - 500 MCM Cu RHW/RHH/USE Cable
  • Compatible with All M18 Batteries

Specs

–
Product Type:

Cable Stripper

Batteries Included:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy