Apply to be a TradeMaster!
Main product image of M18 Cable Stripper Kit with 17 Cu THHN / XHHW Bushings
Magnifying glass
Hover image to zoom

M18 Cable Stripper Kit with 17 Cu THHN / XHHW Bushings

Brand:
Milwaukee
SKU:
2935CU-21S
Rating:
(0)
Q&A:
(0)
M18 Cable Stripper Kit with 17 Cu THHN / XHHW Bushings
Magnifying glass
Hover image to zoom
$750.33 each
In Stock
In Stock
Get 8 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Our M18 Cable Stripper Kit with 17 Cu THHN / XHHW Bushings vastly improves the cable stripping experience. With no exposed blades, the cordless cable stripper provides safer stripping than with a knife. The cable stripper's compact, right-angle design allows you to maneuver it more easily in tight spaces with less strain on the wrist. The bushing design and adjustable depth gauge deliver cleaner, more accurate, and consistent strips across all sizes. The cable jacket stripping tool is not only compatible with all MILWAUKEE bushings but is also compatible with competitive quick-change bushings. In addition to the battery-powered stripper, this kit contains 17 bushings for copper THHN and XHHW cables, one M18 Compact REDLITHIUM battery, an M18 & M12 Multi-Voltage Charger, and a carrying case.

Product Features
  • Protects against Knife Injuries on the Job
  • Depth Gauge Adjustment up to 3" for Accurate, Consistent Strips
  • Compact Head, Internal Depth Gauge for Easy Access
  • Optimized Bushing Design Prevents Nicks
  • Variable Speed Trigger for Controlled Strips
  • Ability to Strip in Crowded Panels and Switch Gears
  • Quick-Change Bushing System for Faster Stripping Across Sizes
  • Strips 1/0 - 750 MCM Cu & Al THHN/XHHW Cable
  • Strips 1/0 - 500 MCM Cu RHW/RHH/USE Cable
  • Compatible with All M18 Batteries


Includes:
  • (1)M18 Cable Stripper (Tool-Only)(2935-20)
  • (1)1/0 AWG Cu THHN/ XHHW Bushing(49-16-B01AC)
  • (1)2/0 AWG Cu THHN/ XHHW Bushing(49-16-B02AC)
  • (1)3/0 AWG Cu THHN/ XHHW Bushing(49-16-B03AC)
  • (1)4/0 AWG Cu THHN/ XHHW Bushing(49-16-B04AC)
  • (1)250 MCM Cu THHN/ XHHW Bushing(49-16-B250S)
  • (1)250 MCM Cu THHN/ XHHW Bushing(49-16-B250C)
  • (1)300 MCM Cu THHN/ XHHW Bushing(49-16-B300S)
  • (1)300 MCM Cu THHN/ XHHW Bushing(49-16-B300C)
  • (1)350 MCM Cu THHN/ XHHW Bushing(49-16-B350S)
  • (1)350 MCM Cu THHN/ XHHW Bushing(49-16-B350C)
  • (1)400 MCM Cu THHN/ XHHW Bushing(49-16-B400C)
  • (1)500 MCM Cu THHN/ XHHW Bushing(49-16-B500C)
  • (1)600 MCM Cu THHN/ XHHW Bushing(49-16-B600C)
  • (1)MCM Cu THHN/ XHHW Bushing(49-16-B750C)
  • (1)M18 Compact REDLITHIUM Battery (48-11-1815)
  • (1)M18 & M12 Multi-Voltage Charger(48-59-1812)
  • (1)Carrying Case
  • (1)400 MCM Cu THHN/ XHHW Bushing(49-16-B400S)
  • (1)500 MCM Cu THHN/ XHHW Bushing(49-16-B500S)
  • (1)600 MCM Cu THHN/ XHHW Bushing(49-16-B600S)

    Specs

    –
    Voltage:

    18v

    Power Source:

    Battery

    Batteries Included:

    1

    Battery Type:

    M18 Lithium-Ion Battery

    Includes:

    Carry Case

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy