Apply to be a TradeMaster!
Main product image of M18 FUEL Braking Die Grinder, Slide Switch
Magnifying glass
Hover image to zoom

M18 FUEL Braking Die Grinder, Slide Switch

Brand:
Milwaukee
SKU:
2939-20
Rating:
(0)
Q&A:
(0)
M18 FUEL Braking Die Grinder, Slide Switch
Magnifying glass
Hover image to zoom
$320.07 each
In Stock
In Stock
Get 72 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: RPM
27000 RPM

Description

–
The M18 FUEL Braking Die Grinder, Slide Switch, allows users to step up from their corded solutions by delivering 11A Corded Power, and the ability to remove up to 12" of weld bead on (1) M18 5.0ah XC Battery. Equipped with RAPIDSTOP technology that Provides Braking in under 2 seconds, our M18 FUEL Braking Die Grinder, Slide Switch, Provides Enhanced Safety while maximizing work done. The POWERSTATE brushless motor delivers 27,000 RPM and maximum power to allow our users to maintain grinding power while in the tightest of spaces. This cordless braking die grinder tool delivers up to 2" Accessory Compatibility for material removal and surface prep applications. Our Die Grinder features REDLINK PLUS Intelligence, the most advanced system of Cordless Power tool electronics for maximum performance and longest tool life.

Product Features
  • Milwaukee POWERSTATE Brushless Motor provides more power, more run-time, and longer life
  • REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • M18 REDLITHIUM XC5.0 battery pack (not included) delivers up to 12" of weld bead removed
  • Generating 11A Corded Power, The M18 FUEL Braking Die Grinder gives users the power they need to replace Corded Solutions
  • RAPIDSTOP Brake stops cutting and sanding accessories in under 2 seconds.
  • Spindle Lock, One Wrench Accessory Change
  • Slide Switch, Designed to Reduce User Fatigue
  • Fits all 1/4" Shank Accessories
  • 27,000 RPM Brushless Motor is designed to deliver corded performance with 2" Accessory Sanding and Cutting Wheel Compatibility
  • Compatible with all M18 Batteries
Product Specifications
  • Tool Warranty: 5 Year Limited Warranty
  • Power Source: Cordless
  • Motor Type: POWERSTATE Brushless
  • Handle Type: Barrel Grip
  • Length: 15.5 in
  • Weight: 2.89 lb
  • Height: 3.268 in
  • Width: 3.11 in
  • Brushless: Yes
  • Battery System: M18
  • Brake: Yes
  • Switch Type: Slide Switch
  • Wheel Diameter: 1/4"

Specs

–
Product Type:

Grinder

Voltage:

18v

RPM:

27000

Power Source:

Cordless

Batteries Included:

0

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy