Apply to be a TradeMaster!
Main product image of M18 Brushless Stick Transfer Pump
Magnifying glass
Hover image to zoom

M18 Brushless Stick Transfer Pump

Brand:
Milwaukee
SKU:
2940-20
Rating:
(0)
Q&A:
(0)
M18 Brushless Stick Transfer Pump
Magnifying glass
Hover image to zoom
$449.00 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v

Description

–
Items Included List:

(1) M18 Brushless Stick Transfer Pump

The MILWAUKEE M18 Brushless Stick Transfer Pump delivers superior filtration for the fastest handheld pumping in trenches, vaults, utility pole holes, and more. Powered by the M18 battery platform and brushless motor technology, this battery-powered water pump transfers up to 25 gallons per minute and up to 1000 gallons on (1) M18 REDLITHIUM FORGE HD12.0 battery. Equipped with HYDROPASS filter technology, its 360 Degree filter maximizes flow in heavy debris, minimizing downtime caused by clogging. With a 48" submersible reach, this stick transfer pump provides the extension needed to reach water at the bottom of trenches and difficult-to-reach areas. Compatible with a 1-1/4" discharge hose or up to two 3/4" standard garden hoses using the included Y-adapter, transfer water farther to the ideal deposit location with a 17ft maximum head height. The M18 Brushless Stick Transfer Pump joins the M18 System of over 275+ solutions and is compatible with all M18 REDLITHIUM batteries.
  • M18 Stick Transfer Pump delivers up to 25 gallons per minute
  • HYDROPASS filter shields against clogs
  • Pump up to 1000 gallons on (1) M18 REDLITHIUM FORGE 12.0 Battery
  • Up to 25 Gallons Per Minute
  • HYDROPASS Filter Maximizes Flow in Heavy Debris
  • Pump up to 1000 Gallons on (1) M18 REDLITHIUM FORGE 12.0 Battery
  • 17ft Max Head Height
  • 1-1/4" NPT Threaded Outlet for Max Flowrate, Threaded Y-Adapter for 3/4" Standard Garden Hose Use
  • 48" Submersible Reach for Easier Inlet Control
  • Threaded Filter Designed for Easy Removal
  • Brushless Motor Delivers More Power and Longer Life

Specs

–
Product Type:

Transfer Pump

Voltage:

12v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy