Apply to be a TradeMaster!
Main product image of M18 PACKOUT Radio w/ Charger
Magnifying glass
Hover image to zoom

M18 PACKOUT Radio w/ Charger

Brand:
Milwaukee
SKU:
2950-20
Rating:
(1)
Q&A:
(0)
M18 PACKOUT Radio w/ Charger
Magnifying glass
Hover image to zoom
$349.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v
Product Highlight: Power Source
Battery

Description

–
The M18 PACKOUT Radio & Charger is the ultimate jobsite sound system, fully compatible with all PACKOUT storage system solutions. This 10 speaker sound system delivers you with 360° sound. The Milwaukee M18 jobsite radio delivers full range connectivity with Bluetooth 4.2, an auxiliary input, and an AM/FM radio. The bluetooth speaker also features a built-in M18 charger. This heavy duty jobsite radio has a 2.1AH USB output to keep your M18 batteries and mobile devices charged all day long.

Features
  • 10 speakers: Balanced 360° sound for large and outdoor spaces
  • Charges all M18 batteries and mobile devices with built in 6" cord & USB 2.1A output
  • AM/FM Radio: 18-Station presets with more durable antenna
  • Customizable sound: Built in equalizer, adjustable bass and treble
  • Four Tweeters & four Full Range speakers deliver clear mids & highs
  • Water and debris resistant
  • Easily accessible: Controls, battery, cord, and onboard storage are all accessible when stacked
  • Designed for PACKOUT Modular Storage System: Full compatibility
  • Equipped with Bluetooth 4.2: Streams audio wirelessly from over 100 feet away
  • More ways to listen: Built in AUX for when radio and bluetooth are not available.
  • Subwoofer + Passive Resonator deliver powerful low end sound
  • Weather-Sealed Storage Compartment: Keep your belongings and mobile devices safe and dry
  • PACKOUT Design: Rubber overmold protects interior components making this speaker impact resistant.
  • On board bottle opener: For convenience on and off the jobsite
  • 1 Year Warranty

Specs

–
Product Type:

Radio

Voltage:

18v

Modes:

AM/FM/AUX

Features:

Digital Signal Processor

Digital Display

Custom EQ

Backlit LCD

USB Charger

Aux Port

Clock

Power Source:

Battery

Batteries Included:

0

Battery Type:

M18 Lithium-Ion Battery

M12 Lithium-Ion Battery

Includes:

Auxiliary Input Cord

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

PACKOUT Rolling Tool Chest
SKU: 48-22-8428
Milwaukee

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

This was a birthday gift for my husband & he loved it! He couldn't wait to show all his buddy's. Great sound! Great Quality!
Jamie
Gloversville NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy