Apply to be a TradeMaster!
Main product image of PACKOUT Rolling Tool Chest
Magnifying glass
Hover image to zoom
PACKOUT Rolling Tool Chest
Magnifying glass
Hover image to zoom
$249.00 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview
The PACKOUT Rolling Tool Chest allows you to bring two PACKOUT stacks onto the site with a Dual Stack Top. This large tool chest has a 250 lb. weight capacity. The tool chest is constructed with impact-resistant polymers and water and debris protection to withstand harsh jobsite conditions. An industrial-grade extension handle and 9"" all terrain wheels ensure this tool chest can be rolled anywhere on the jobsite. With a 35 gallon capacity, and an interior organization tray, this tool chest keeps your equipment organized to fit your needs. The Locking Lid Support feature keeps the top securely open while you access tools and accessories. The PACKOUT modular storage system allows you to customize your storage system to keep tools and accessories organized and easy to transport. MILWAUKEE PACKOUT is the industry's most durable and versatile storage system.

Product Features
  • Dual Stack Top
  • 250 lb. Weight Capacity
  • 9" All-Terrain Wheels
  • Industrial grade extension handle
  • 9in. All-terrain wheels
  • Water & Debris Protection
  • Metal reinforced locking points
  • Interior organization tray
  • Metal lid kick stand
  • Heavy Duty Latches
  • Reinforced Hinges
  • Modular Connectivity with ALL PACKOUT Components
  • Limited Lifetime Warranty
Includes:
  • (1) PACKOUT Rolling Tool Chest
  • (1) Interior Organizer Tray

Specs

–
Product Type:

Organizer

Capacity (lbs):

250 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy