Apply to be a TradeMaster!
Main product image of M12 Radio w/ Charger
Magnifying glass
Hover image to zoom
M12 Radio w/ Charger
Magnifying glass
Hover image to zoom
$169.00 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v

Description

–
Product Overview

Milwaukee's M12 Radio + Charger delivers you unmatched sound for its size, allowing you to turn it up on and off the jobsite. This Bluetooth speaker with radio has a sleek integrated design, giving you various hanging options with a self-centering keyhole and hollow handle for pass-through hanging. These features provide enhanced portability for the freedom to hang it up wherever you go. This jobsite speaker radio has an IP54 rating, increasing durability with water and debris resistance. Pair with the M12 CP 2.0 Battery for 10 hours of runtime or use the included 12V DC port to keep your M12 Batteries charged up throughout the day. Get Milwaukee's M12 Radio + Charger to CHARGE UP. HANG UP. TURN UP.

Product Features
  • 12V DC port for quick, convenient charging of all M12 Batteries
  • Integrated design allows for various hanging options with the self-centering key hole and hollow handle for pass-through hanging
  • Full-range speaker and tweeter deliver clear mids and highs
  • Connectivity: Bluetooth 4.2 & AM/FM radio
  • 2.1A USB Output: Delivers Fast Electronic Device Charging 10 Hour of run-time on a CP2.0 REDLITHIUM Battery
  • IP54 Rated: Water and debris resistant
  • EQ customization: Press and hold AM/FM button for treble and bass adjustment
  • Radio personalization: 10 total presets available
  • Small foot print and concealed features for added durability
  • Part of the M12 System, providing 100+ solutions

Specs

–
Product Type:

Radio

Voltage:

12v

Modes:

AM/FM/AUX

Features:

Digital Signal Processor

Digital Display

Bluetooth Pairing

Custom EQ

Backlit LCD

Clock

Batteries Included:

1

Battery Type:

Rechargeable Lithium Ion

Includes:

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy