Apply to be a TradeMaster!
Main product image of M18 Jobsite Radio
Magnifying glass
Hover image to zoom

M18 Jobsite Radio

Brand:
Milwaukee
SKU:
2952-20
Rating:
(0)
Q&A:
(0)
M18 Jobsite Radio
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v
Product Highlight: Power Source
Battery

Description

–
Milwaukee's M18 Bluetooth Jobsite Radio features dual 3.5" woofers and 2 high range tweeters to provide a BALANCED SOUND experience. Bluetooth 5.0 provides up to 120 ft of range to keep you connected. Equipped with AM/FM capabilities and 18 presets, tune in wherever the job takes you. Built-in equalizer settings allow you to customize the bass and treble to your preferred sound. BUILT FOR THE JOBSITE our radio provides up to 13 hours of runtime at MAX volume on an M18 XC5.0 battery. The durable design & metal grille withstands demanding jobsite environments and delivers water, dust, and impact resistance. Charge up personal devices with USB-C 3.0A device charging. Power the radio with any M18 battery or the provided AC Adapter for complete versatility. The M18 Bluetooth Jobsite Radio delivers BALANCED SOUND that is BUILT FOR THE JOBSITE.

Features
  • Dual 3.5" woofers provide balanced & clear sound
  • Dual high range tweeters deliver crisp highs Bluetooth 5.0 provides up to 120 ft of range
  • Equipped with AM/FM capabilities and 18 presets
  • Up to 13 hours of runtime on an M18 XC5.0 battery at MAX volume
  • Built-in equalizer settings allow you to customize the bass and treble to your preferred sound
  • USB-C 3.0A Personal Device charging
  • Power the radio with any M18 battery or the provided AC Adapter for complete versatility
  • Water & Dust Resistant
  • Impact Resistant
  • Integrated Playback controls
  • Stackable design stores easy on the job & in the trailer
  • Durable design & metal grille withstands demanding jobsite environments
  • 3 phone storage locations
  • 1 year warranty

    Includes:
    • (1)M18 Bluetooth Jobsite Radio(2952-20)

Specs

–
Product Type:

Radio

Voltage:

18v

Modes:

AM/FM/AUX

Features:

Digital Signal Processor

Digital Display

Custom EQ

Backlit LCD

USB Charger

Aux Port

Clock

Power Source:

Battery

Batteries Included:

0

Battery Type:

M18 Lithium-Ion Battery

Includes:

Auxiliary Input Cord

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy