Apply to be a TradeMaster!
Main product image of M18 FUEL 3/8" Mid-Torque Impact Wrench w/ Friction Ring (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 FUEL 3/8" Mid-Torque Impact Wrench w/ Friction Ring (Bare Tool Only)

Brand:
Milwaukee
SKU:
2960-20
Rating:
(1)
Q&A:
(0)
M18 FUEL 3/8" Mid-Torque Impact Wrench w/ Friction Ring (Bare Tool Only)
Magnifying glass
Hover image to zoom
$279.00 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
6" Length
Product Highlight: RPM
1250, 2575, 1950 RPM

Description

–
Overview
Milwaukee's M18 FUEL 3/8" Mid-Torque Impact Wrench w/ Friction Ring delivers the best power to weight ratio, most access in tight spaces, and faster removal speed. It provides 600 ft-lbs of nut-busting torque and only weighs 5.0 lbs, making it extremely versatile, capable of performing a wide variety of applications. Its POWERSTATE™ Brushless Motor generates the power needed to quickly perform many tasks, such as removing large bolts or lug nuts. This MILWAUKEE® 3/8" Impact Wrench is the most compact in its class, giving you access to stubborn fasteners in spaces where larger impact wrenches can’t fit without needing to disassemble components to reach bolts. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers you full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS™ Intelligence ensures maximum performance, protecting the tool against overloads, over-heating, and over-discharge. The M18™ REDLITHIUM™ battery pack (not included) fits M18™ tools, delivering more work per charge and more work over the life of the pack.

Product Features
  • Friction ring (hog ring) ensures quick and easy socket changes
  • 6.0" in length provides most access in tight spaces
  • Faster Removal speed provides increased user productivity
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • 4-Mode DRIVE CONTROL provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
  • AUTO SHUT-OFF control applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening
  • Bolt Removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
  • Mode 1 RPMs: 0-1,250; Mode 2 RPMs: 0-1,950; Mode 3 RPMs: 0-2,575; Mode 4 RPMs: 0-2,575 Mode 1 IPMs: 0-900; Mode 2 IPMs: 0-2,100; Mode 3 IPMs: 0-3,100; Mode 4 IPMs: 0-3,100
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • Works in up to to 69kV environments
  • Compatible with all M18 batteries & Chargers
Product Specifications
  • Height: 8.12"
  • Length: 6"
  • Weight: 3.4 lbs
  • Width: 2.74"
  • Power Source: Cordless
  • Nut Busting Torque: 600 (ft-lbs)
  • Fastening Torque: 550 (ft-lbs)
  • Anvil Type: 3/8" Square w/ Friction Ring
  • Battery System: M18

Specs

–
Product Type:

Impact Wrench

Voltage:

18v

Anvil Type:

Friction Ring

Batteries Included:

0

Length (Inches):

6"

Size:

3/8"

LEDs:

Yes

RPM:

1250

2575

1950

Modes:

4

IPM:

3100

2100

900

Torque:

600 ft-lbs

550 ft-lbs

Power Source:

Cordless

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would like to return this item

Worked great before it stopped working. Need a replacement
Al
Lawtey Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy