Apply to be a TradeMaster!
Main product image of M18 Fuel 1/2" Mid-Torque Impact Wrench w/ Friction Ring (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel 1/2" Mid-Torque Impact Wrench w/ Friction Ring (Bare Tool Only)

Brand:
Milwaukee
SKU:
2962-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 1/2" Mid-Torque Impact Wrench w/ Friction Ring (Bare Tool Only)
Magnifying glass
Hover image to zoom
$279.00 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Length (Inches)
6" Length
Product Highlight: Voltage
18v
Product Highlight: Torque
650 ft-lbs, 550 ft-lbs Torque

Description

–

M18 Fuel 1/2" Mid-Torque Impact Wrench with Friction Ring (Bare Tool Only)

The M18 Fuel 1/2" mid-torque impact wrench with friction ring delivers 650 ft-lbs of nut-busting torque in a 5.1 lb tool body measuring 6" in length. This cordless impact wrench runs on the M18 battery system and uses a POWERSTATE brushless motor to remove large bolts, lug nuts, and stubborn fasteners in tight spaces. Battery and charger sold separately.

Key Features & Benefits

  • 650 ft-lbs Nut-Busting Torque: Delivers the power needed to quickly remove large bolts or lug nuts.
  • 550 ft-lbs Fastening Torque: Provides controlled power for securing fasteners in automotive, industrial, and maintenance applications.
  • 5.1 lb Tool Weight: Provides the best power-to-weight ratio in its class for reduced user fatigue during extended use.
  • 6" Length: Most compact design in its class allows access to stubborn fasteners in spaces where larger impact wrenches cannot fit without disassembling components.
  • Friction Ring Anvil: Ensures quick and easy socket changes without the need for tools.
  • 1/2" Square Drive: Standard anvil size compatible with most impact-rated sockets.
  • POWERSTATE Brushless Motor: Generates the power needed to quickly perform tasks such as removing large bolts or lug nuts.
  • 4-Mode DRIVE CONTROL: Provides greater precision with a range of pre-set RPM and IPM levels selectable from a single button on the tool.
  • Mode 1 (900 IPM, 1,250 RPM): Provides lower speed and power for precision work.
  • Mode 2 (2,100 IPM, 1,950 RPM): Delivers moderate speed and power for general fastening tasks.
  • Mode 3 (3,100 IPM, 2,575 RPM): Offers maximum speed and power for heavy-duty applications.
  • Mode 4 (3,100 IPM, 2,575 RPM): Features AUTO SHUT-OFF control and Bolt Removal Control for specialized tasks.
  • AUTO SHUT-OFF Control: Applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening.
  • Bolt Removal Control: Delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops.
  • Tri-LED Lighting: Surrounds the anvil to deliver brighter light with fewer shadows for improved workspace visibility.
  • REDLINK PLUS Intelligence: Ensures maximum performance and protects the tool against overloads, over-heating, and over-discharge.
  • 69kV Environmental Rating: Works safely in up to 69kV environments.
  • M18 Battery System Compatibility: Compatible with all M18 batteries and chargers for seamless integration with existing Milwaukee M18 tools.
  • Cordless Operation: Eliminates the need for air hoses or power cords for increased mobility and convenience.
  • 8.12" Height: Overall tool dimension including anvil and handle.
  • 2.74" Width: Compact profile for access in confined spaces.
  • 3.5 lb Bare Tool Weight: Weight without battery for lighter handling.
  • Faster Removal Speed: Provides increased user productivity compared to previous generation tools.
  • 5 Year Warranty: Backed by Milwaukee's 5-year limited warranty.

Compatibility & Requirements

This bare tool requires a Milwaukee M18 REDLITHIUM battery pack (sold separately) and a compatible M18 charger (sold separately) to operate. Use only impact-rated sockets with 1/2" square drive to prevent socket failure and injury. The 1/2" square drive with friction ring accepts standard impact sockets and can be used for automotive, industrial, HVAC, plumbing, and general maintenance applications. The M18 REDLITHIUM battery pack delivers more work per charge and more work over the life of the pack. Installation and operation should be performed by a qualified professional familiar with cordless impact tools and proper torque specifications for the application.

Installation & Care

Insert a fully charged M18 battery into the battery compartment until it clicks. Select the desired speed mode (1-4) using the mode selector button on the tool body. Attach the appropriate impact-rated socket to the 1/2" friction ring anvil by pushing the socket onto the square drive and pulling the friction ring back to secure. To remove the socket, pull the friction ring back and slide the socket off the anvil. Apply the tool to the fastener and squeeze the trigger to operate. Release the trigger to stop. For AUTO SHUT-OFF mode (Mode 4), the tool will automatically stop when 35 ft-lbs is reached during fastening. For bolt removal in Mode 4, the tool will reduce speed once the fastener is loose. Wipe the tool clean after each use and inspect the friction ring for wear. Store in a dry location. Remove the battery when not in use or during transport. Avoid exposing the tool to moisture, extreme temperatures, or corrosive environments.

What's Included

  • M18 Fuel 1/2" mid-torque impact wrench with friction ring (bare tool)

Warranty & Support

This tool is covered by a 5-year limited warranty.

Frequently Asked Questions

Q: What is the difference between M18 and M18 Fuel impact wrenches?
A: M18 Fuel tools use a POWERSTATE brushless motor and REDLINK PLUS intelligence for increased power, runtime, and durability compared to standard M18 brushed motor tools.

Q: Can this impact wrench remove automotive lug nuts?
A: Yes, the 650 ft-lbs nut-busting torque is sufficient to remove most automotive lug nuts, making this tool suitable for tire changes and wheel service.

Specs

–
Product Type:

Impact Wrench

Anvil Type:

Friction Ring

Length (Inches):

6"

Voltage:

18v

Size:

1/2"

Torque:

650 ft-lbs

550 ft-lbs

IPM:

900

2100

3100

RPM:

1250

2575

1950

Batteries Included:

0

Power Source:

Cordless

LEDs:

Yes

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy