Apply to be a TradeMaster!
Main product image of M18 Fuel 1/2" Mid-Torque Impact Wrench w/ Pin Detent (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel 1/2" Mid-Torque Impact Wrench w/ Pin Detent (Bare Tool Only)

Brand:
Milwaukee
SKU:
2962P-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 1/2" Mid-Torque Impact Wrench w/ Pin Detent (Bare Tool Only)
Magnifying glass
Hover image to zoom
$320.46 each
In Stock
In Stock
Get 24 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
1700, 2400, 2100 RPM
Product Highlight: Torque
450 ft-lbs, 600 ft-lbs Torque
Product Highlight: Length (Inches)
6-3/4" Length

Description

–
Overview
Milwaukee's M18 FUEL 1/2" Mid-Torque Impact Wrench w/ Pin Detent delivers the best power to weight ratio, most access in tight spaces, and faster removal speed. It provides 650 ft-lbs of nut-busting torque and only weighs 5.1 lbs, making it extremely versatile, capable of performing a wide variety of applications. Its POWERSTATE Brushless Motor generates the power needed to quickly perform many tasks, such as removing large bolts or lug nuts. This MILWAUKEE 1/2" Impact Wrench is the most compact in its class, giving you access to stubborn fasteners in spaces where larger impact wrenches can't fit without needing to disassemble components to reach bolts. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF control applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers you full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS Intelligence ensures maximum performance, protecting the tool against overloads, over-heating, and over-discharge. The M18 REDLITHIUM battery pack (not included) fits M18 tools, delivering more work per charge and more work over the life of the pack.

Includes
  • (1)M18 FUEL 1/2" Mid-Torque Impact Wrench w/ Pin Detent(2962P-20)
Product Features
  • Pin detent locks sockets in place securely, especially while working overhead
  • 6.0" in length provides most access in tight spaces
  • The POWERSTATE brushless motor delivers up to 550 ft-lbs. of max fastening torque
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • 4-Mode DRIVE CONTROL provides greater control over output speed and power. Includes auto shut-off and bolt-removal control
  • AUTO SHUT-OFF control applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening
  • Bolt Removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
  • Mode 1 RPMs: 0-1,250; Mode 2 RPMs: 0-1,950; Mode 3 RPMs: 0-2,575; Mode 4 RPMs: 0-2,575
  • Mode 1 IPMs: 0-900; Mode 2 IPMs: 0-2,100; Mode 3 IPMs: 0-3,100; Mode 4 IPMs: 0-3,100
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • Works in up to to 69kV environments
  • Compatible with all M18 batteries & Chargers
Product Specifications
  • Height: 8.12"
  • Length: 6"
  • Weight: 3.5 lbs
  • Width: 2.74"
  • Power Source: Cordless
  • Nut Busting Torque: 650 (ft-lbs)
  • Fastening Torque: 550 (ft-lbs)
  • Anvil Type: 1/2" Square w/ Friction Ring

Specs

–
Product Type:

Impact Wrench

Voltage:

18v

Size:

1/2"

Anvil Type:

Detent Pin

RPM:

1700

2400

2100

Torque:

450 ft-lbs

600 ft-lbs

IPM:

2300

3000

2700

Battery Type:

M18 Lithium-Ion Battery

Length (Inches):

6-3/4"

Batteries Included:

0

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy