Apply to be a TradeMaster!
Main product image of M18 Fuel 1/2" Mid-Torque Impact Wrench w/ Pin Detent Kit
Magnifying glass
Hover image to zoom

M18 Fuel 1/2" Mid-Torque Impact Wrench w/ Pin Detent Kit

Brand:
Milwaukee
SKU:
2962P-22R
Rating:
(0)
Q&A:
(0)
M18 Fuel 1/2" Mid-Torque Impact Wrench w/ Pin Detent Kit
Magnifying glass
Hover image to zoom
$642.28 each
In Stock
In Stock
Get 32 Tue, Oct 6 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
650 ft-lbs Torque
Product Highlight: RPM
2575 RPM

Description

–
Overview

The M18 FUEL 1/2" Mid-Torque Impact Wrench w/ Pin Detent Kit delivers the best power to weight ratio, most access in tight spaces, and faster removal speed. It provides 650 ft-lbs of nut-busting torque and only weighs 5.1 lbs, making it extremely versatile, capable of performing a wide variety of applications. Its POWERSTATE Brushless Motor generates the power needed to quickly perform many tasks, such as removing large bolts or lug nuts. Our 1/2" Impact Wrench is the most compact in its class, giving our users access to stubborn fasteners in spaces where larger impact wrenches can't fit without needing to disassemble components to reach bolts. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF control applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers our users full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. Our REDLINK PLUS Intelligence ensures maximum performance, protecting the tool against overloads, over-heating, and over-discharge. Our M18 REDLITHIUM XC5.0 Extended Capacity Resistant Battery Packs included provide increased protection against oils, greases, and solvents.

Includes
  • (1) M18 FUEL 1/2 " Mid-Torque Impact Wrench w/ Pin Detent Bare Tool(2962P-20)
  • (2) M18 REDLITHIUM XC5.0 Resistant Battery(48-11-1850R)
  • (1) M18 & M12 Multi-Voltage Charger(48-59-1812)
  • (1) Blow Molded Case
Product Feature
  • Pin detent locks sockets in place securely, especially while working overhead
  • The POWERSTATE brushless motor delivers up to 550 ft-lbs. of max fastening torque
  • 4-Mode DRIVE CONTROL provides greater control over output speed and power.
  • Includes auto shut-off and bolt-removal control
  • Bolt Removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
  • Mode 1 IPMs: 0-900; Mode 2 IPMs: 0-2,100; Mode 3 IPMs: 0-3,100; Mode 4 IPMs: 0-3,100
  • Works in up to to 69kV environments
  • 6.0" in length provides most access in tight spaces
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • AUTO SHUT-OFF control applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening
  • Mode 1 RPMs: 0-1,250; Mode 2 RPMs: 0-1,950; Mode 3 RPMs: 0-2,575; Mode 4 RPMs: 0-2,575
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • Compatible with all M18 batteries & Chargers
Product Specifications
  • Voltage: 18V
  • Battery Type: 18 Volt Lithium Ion
  • Wrench Type: Mid-Torque
  • Anvil Type: Detent Pin
  • Anvil Size: 1/2"
  • IPM: 3500 ipm
  • Fastening Torque: 650.0 ft/lbs
  • Nut-Busting Torque: 550 ft/lbs
  • Tool Warranty: 5 Year (Tool), 3 Years (Battery)
  • Power Source: Cordless
  • Motor Type: Brushless
  • Length:6.0 in
  • Weight: 5.1 lb
  • Height: 10.12 in
  • Width: 2.74 in
  • Nut Busting Torque: 650 (ft-lbs)
  • Brushless: Yes
  • Battery System: M18
  • Chuck Type: Not Applicable
  • DRIVE CONTROL: 4-Mode w/ Bolt Removal Mode
  • Maximum RPM: 2575 rpm
  • Peak Torque: 650 ft/lbs
  • RPM Range: 0 - 2,400

Specs

–
Product Type:

Impact Wrench

Voltage:

18v

Torque:

650 ft-lbs

RPM:

2575

Battery Type:

M18 Lithium-Ion Battery

IPM:

3500

Anvil Type:

Detent Pin

Anvil Size:

1/2"

Batteries Included:

2

Includes:

Carry Case

Charger

Power Source:

Battery

Warranty:

5 Year Tool/3 Year Battery

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy