Apply to be a TradeMaster!
Main product image of M18 Fuel 1/2" High-Torque Impact Wrench w/ Friction Ring (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel 1/2" High-Torque Impact Wrench w/ Friction Ring (Bare Tool Only)

Brand:
Milwaukee
SKU:
2967-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 1/2" High-Torque Impact Wrench w/ Friction Ring (Bare Tool Only)
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 7 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
1400 ft-lbs, 1000 ft-lbs Torque
Product Highlight: RPM
2000, 700 RPM
Product Highlight: Length (Inches)
8-3/8" Length

Description

–
Milwaukee M18 Fuel 1/2-Inch High-Torque Impact Wrench with Friction Ring (Bare Tool, Model 2967-20)

The Milwaukee M18 Fuel 1/2-inch High-Torque Impact Wrench with Friction Ring (model 2967-20) delivers 1,200 ft-lbs of fastening torque and 1,600 ft-lbs of nut-busting torque when paired with M18 REDLITHIUM FORGE batteries, making it the most power-dense impact wrench in its class. At just 7.6 inches in length, this cordless wrench provides greater access in tight spaces while removing stubborn bolts and fasteners faster than cordless competitors. The POWERSTATE Brushless Motor, 4-Mode DRIVE CONTROL with AUTO SHUT-OFF, and friction ring design combine to give professionals maximum productivity on the jobsite and in the shop without sacrificing control or precision.


Key Features & Benefits
  • POWERSTATE Brushless Motor: Delivers up to 1,200 ft-lbs of fastening torque and 1,600 ft-lbs of nut-busting torque with M18 REDLITHIUM FORGE batteries. This motor provides the power needed to break free seized fasteners and complete heavy-duty applications without reaching for a pneumatic tool.

  • Compact 7.6-Inch Length: Measures 2 inches shorter than previous models for improved access in confined spaces. This reduced length lets you work between frame rails, inside wheel wells, and in other restricted areas where larger impact wrenches cannot fit.

  • 4-Mode DRIVE CONTROL with AUTO SHUT-OFF: Offers four selectable speed and power settings (Mode 1: 0-700 RPM, Mode 2: 0-1,300 RPM, Mode 3: 0-2,000 RPM, Mode 4: 0-900 RPM forward / 0-2,000 RPM reverse). Mode 4 applies no more than 50 ft-lbs of torque for hand-tight fastening to prevent overtightening and includes Bolt Removal Control that delivers full torque to break the fastener free, then slows to 750 RPM to prevent dropped fasteners.

  • Friction Ring Anvil: Provides quick, tool-free socket changes with a 1/2-inch friction ring (hog ring) design. This system lets you swap sockets in seconds without fumbling for detent pins or retaining rings, keeping you productive during multi-socket jobs.

  • Patented Battery Isolation System: Ensures a secure battery connection while controlling vibration transmitted to the M18 battery pack. This design protects your batteries from excessive wear and maintains consistent power delivery throughout demanding applications.

  • Tri-LED Lighting System: Surrounds the anvil to deliver brighter workspace illumination with fewer shadows than single-bulb designs. These LEDs activate when you pull the trigger, giving you clear visibility of fasteners in dark engine bays, undercarriages, and poorly lit work areas.

  • REDLINK PLUS Intelligence: Monitors tool and battery conditions to prevent overloads, overheating, and over-discharge. This protection system maximizes performance while extending the life of both the tool and your M18 batteries.

  • Maximum Impact Rate of 2,400 IPM: Delivers up to 2,400 impacts per minute in Mode 3 and Mode 4 for the fastest removal speeds in its class. This high impact rate translates to less time spent on each fastener and more billable work completed per day.

Compatibility & Requirements

This bare tool (model 2967-20) requires a separate M18 battery and M18 charger, which are not included. The wrench is compatible with all M18 REDLITHIUM batteries and achieves maximum torque output (1,200 ft-lbs fastening, 1,600 ft-lbs nut-busting) when paired with M18 REDLITHIUM FORGE battery packs. The 1/2-inch friction ring anvil accepts standard 1/2-inch drive impact sockets. This model replaces the previous 2767-20.


What's Included
  • M18 Fuel 1/2-inch High-Torque Impact Wrench with Friction Ring (model 2967-20)
  • Belt clip

Specifications
  • Anvil size: 1/2 inch
  • Anvil type: Friction ring
  • Fastening torque: 1,200 ft-lbs (with M18 REDLITHIUM FORGE battery)
  • Nut-busting torque: 1,600 ft-lbs (with M18 REDLITHIUM FORGE battery)
  • RPM range: Mode 1 (0-700), Mode 2 (0-1,300), Mode 3 (0-2,000), Mode 4 forward (0-900) / Mode 4 reverse (0-2,000 then 0-750 in bolt removal)
  • Impact rate: Mode 1 (0-1,300 IPM), Mode 2 (0-2,200 IPM), Mode 3 (0-2,400 IPM), Mode 4 (0-2,400 IPM)
  • Length: 7.6 inches
  • Height: 9.35 inches
  • Width: 3.13 inches
  • Weight: 5.9 lbs (bare tool)
  • Battery system: M18
  • Motor type: POWERSTATE Brushless

Frequently Asked Questions

Q: Does the Milwaukee M18 Fuel 1/2-inch impact wrench come with a battery and charger?

A: No, model 2967-20 is a bare tool only and does not include a battery or charger. You will need to purchase a separate M18 battery and M18 charger to operate this impact wrench. The tool is compatible with all M18 REDLITHIUM batteries, and it achieves maximum torque output of 1,200 ft-lbs fastening and 1,600 ft-lbs nut-busting when paired with M18 REDLITHIUM FORGE battery packs.


Q: What is the difference between fastening torque and nut-busting torque?

A: Fastening torque refers to the maximum torque the wrench applies when tightening a fastener (1,200 ft-lbs with M18 REDLITHIUM FORGE battery), while nut-busting torque is the peak torque available to break loose seized or over-torqued fasteners (1,600 ft-lbs with M18 REDLITHIUM FORGE battery). Nut-busting torque is always higher because breaking a fastener free requires more momentary force than controlled tightening.

Specs

–
Product Type:

Impact Wrench

Voltage:

18v

Anvil Type:

Friction Ring

Size:

1/2"

Torque:

1400 ft-lbs

1000 ft-lbs

RPM:

2000

700

IPM:

2400

950

1750

Battery Type:

M18 Lithium-Ion Battery

Length (Inches):

8-3/8"

Batteries Included:

0

Power Source:

Battery

Includes:

Belt Clip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy