Apply to be a TradeMaster!
Main product image of M18 FUEL 1/2" High Torque Impact wrench w/ Friction Ring Kit
Magnifying glass
Hover image to zoom

M18 FUEL 1/2" High Torque Impact wrench w/ Friction Ring Kit

Brand:
Milwaukee
SKU:
2967-22
Rating:
(1)
Q&A:
(0)
M18 FUEL 1/2" High Torque Impact wrench w/ Friction Ring Kit
Magnifying glass
Hover image to zoom
$499.00 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
2000, 750 RPM
Product Highlight: Torque
1500 ft-lbs, 1000 ft-lbs Torque

Description

–
Overview

The M18 FUEL™ ½” High Torque Impact Wrench w/ Friction Ring Kit includes the most power dense impact wrench in its class, provides greater access in tight spaces, and maximizes productivity through faster removal speeds. The POWERSTATE™ Brushless Motor delivers up to 1,100 ft-lbs of Fastening Torque and 1,500 ft-lbs of Nut-Busting Torque when paired with our M18™ REDLITHIUM™ XC5.0 Battery, while the compact size at 7.6" in length gives users greater access in tight spaces. The M18 FUEL™ ½” High Torque Impact Wrench w/ Friction Ring maximizes productivity on the jobsite and in the shop by removing stubborn bolts and fasteners faster than cordless competitors. Our patented battery isolation system provides a secure battery connection and controls vibration transmitted to the pack. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 50 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers our users full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. The ½” Friction Ring design allows for quick & tool-free socket changes. The M18 REDLITHIUM™ XC5.0 Resistant Batteries included provide increased protection against oils, greases, & solvents.

Includes:
  • (1) M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring(2967-20)
  • (2) M18™ REDLITHIUM™ XC5.0 Resistant Battery(48-11-1850R)
  • (1) M18™ & M12™ Multi-Voltage Charger(48-59-1812)
  • (1) Hard Case
Product Features
  • Most Power Dense - Best Combination of Power and Size.
  • POWERSTATE™ Brushless Motor delivers up to 1,100 ft-lbs of Fastening Torque & 1,500 ft-lbs of Nut-Busting Torque w/ M18™ REDLITHIUM™ XC5.0 Battery
  • Up to 2" Shorter Length. 7.6" in length provides most access in tight spaces.
  • Fastest Removal Speeds. Maximize productivity on the jobsite and in the shop.
  • Patented battery isolation system ensures a secure battery connection and controls vibration transmitted to the pack
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power.
  • Includes auto shut-off and bolt-removal mode
  • Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750 RPM for more control when removing fasteners
  • AUTO-SHUTOFF™ control prevents over tightening and increases productivity by applying no more than 50 ft-lbs of torque
  • Mode 1 IPMs: 0 - 1,300; Mode 2 IPMs: 0 - 2,200; Mode 3 IPMs: 0 - 2,400; Mode 4 IPMs: 0 - 2,400 Mode 1 RPMs: 0 - 700; Mode 2 RPMs: 0 - 1,300; Mode 3 RPMs: 0 - 2,000; Mode 4 RPMs: FWD: 0 - 900, REV: 0 - 2,000 / 0 - 750
  • Friction ring (hog ring) ensures quick and easy socket changes
  • M18™ REDLITHIUM™ XC5.0 Resistant Batteries included provides increased protection against oils, greases, and solvents
  • REDLINK PLUS™ Intelligence: Ensures maximum performance and protects from overloads, heating, and over-discharge.
  • Compatible with all M18™ batteries & chargers
Product Specifications
  • Voltage: 18V
  • Battery Type: 18 Volt Lithium Ion
  • Wrench Type: High Torque
  • Anvil Type: Friction Ring
  • IPM: 0 - 2,400 ipm
  • Fastening Torque: 1100 ft/lbs
  • Nut-Busting Torque: 1500 ft-lbs
  • Power Source: Cordless
  • Motor Type: POWERSTATE Brushless
  • Length: 7.6 in
  • Weight: 7.5 lb
  • Height: 11.35 in
  • Width: 3.13 in
  • Brushless: Yes
  • Battery System: M18
  • DRIVE CONTROL: 4-Mode w/ Auto Shut-Off Mode & Bolt Removal Mode
  • RPM Range: 0 - 2,000 rpm

Specs

–
Product Type:

Impact Wrench

Voltage:

18v

Size:

1/2"

RPM:

2000

750

IPM:

2400

Torque:

1500 ft-lbs

1000 ft-lbs

Batteries Included:

2

Battery Type:

M18 Lithium-Ion Battery

Anvil Type:

Friction Ring

Power Source:

Battery

Includes:

Carry Case

Charger

Warranty:

5 Year Tool/3 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

GOOD QUALITY PRODUCT!

EXCELLENT PRODUCT. VERY POWERFUL TOO.
TREBOR
YAPHANK NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy