Overview
Milwaukee's M18 FUEL 1/2" HTIW w/ Friction Ring & Grease Gun Combo Kit includes the most power-dense impact wrench in its class, provides greater access in tight spaces, and maximizes productivity through faster removal speeds. The POWERSTATE Brushless Motor delivers up to 1,100 ft-lbs of Fastening Torque and 1,500 ft-lbs of Nut-Busting Torque when paired with our M18 REDLITHIUM XC5.0 Battery, while the compact size at 7.6" in length gives users greater access in tight spaces. The M18 FUEL 1/2" High Torque Impact Wrench w/ Friction Ring maximizes productivity on the jobsite and in the shop by removing stubborn bolts and fasteners faster than cordless competitors. Our patented battery isolation system provides a secure battery connection and controls vibration transmitted to the pack. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF control applies no more than 50 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers our users full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. The 1/2" Friction Ring design allows for quick & tool-free socket changes. The M18 REDLITHIUM XC5.0 Resistant Battery included provides increased protection against oils, greases, & solvents.
Features
| Includes: | Carry Case Charger Belt Clip |
|---|---|
| RPM: | 750 2000 |
| Product Type: | Kit Impact Wrench Grease Gun |
| Anvil Type: | Friction Ring |
| Size: | 1/2" |
| Battery Type: | M18 Lithium-Ion Battery |
| Torque: | 1500 ft-lbs |
| Voltage: | 18v |
| Batteries Included: | 2 |
| IPM: | 2400 2200 |
| Power Source: | Battery |